Shop All Chemical Test Strips
Industrial Test Systems
Test Strips, Groundwater Check, PK10
Mfr # 481302
Zoro # G4743977
original price:
$8.54
20% off
new price: $6.79
/pk 2, $3.40/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter Iron, Nitrate, Nitrite Nitrogen, pH, Total Alkalinity, Total Hardness
- Detects For Iron and Nitrate/Nitrite(as N), pH,Total Alkalinity, Total Hardness
- Type Waterworks
- Number of Tests 10
- Maximum Alkalinity Measurement 12 pH
Product Information
- Brand Industrial Test Systems
- MFR # 481302
- Zoro # G4743977
- Country of Origin United States
- Category Chemical Test Strips
Details
Testing Parameter | Iron, Nitrate, Nitrite Nitrogen, pH, Total Alkalinity, Total Hardness |
Detects For | Iron and Nitrate/Nitrite(as N), pH,Total Alkalinity, Total Hardness |
Type | Waterworks |
Number of Tests | 10 |
Item | Test Strips |
Maximum Alkalinity Measurement | 12 pH |
Testing Parameter One | Iron, Nitrate, Nitrite, pH, Total Alkalinity, Total Hardness |
Parameter Measurements Included | 0 to 1 ppm Iron, 0 to 1,000 Total Hardness, 0 to 3 ppm Nitrite, 0 to 50 ppm Nitrate, 0 to 500 ppm Total Alkalinity, 2 to 12 pH |
Parameter Three Measurements Included | 0 to 1,000 ppm Hardness |
Parameter Four Measurements Included | 0 to 1 ppm Iron |
Test Type | Test Strips |
Test Detects For | Iron, Nitrate, Nitrite, pH, Total Alkalinity, Total Hardness |
Test Form | Strip |
Parameter Two Measurements Included | 0 to 500 ppm Alkalinity |
Minimum Alkalinity Measurement | 2 pH |
Parameter Five Measurements Included | 0 to 50 ppm Nitrate |
Description
Test Strips, Test Form Strip, Test Type Test Strips, Testing Parameter One Iron, Nitrate, Nitrite, pH, Total Alkalinity, Total Hardness, Parameter Measurements Included 0 to 1 ppm Iron, 0 to 1,000 Total Hardness, 0 to 3 ppm Nitrite, 0 to 50 ppm Nitrate, 0 to 500 ppm Total Alkalinity, 2 to 12 pH, Number of Tests 10, Test Detects For Iron, Nitrate, Nitrite, pH, Total Alkalinity, Total Hardness, Parameter Five Measurements Included 0 to 50 ppm Nitrate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Tripod Stand, Cast Iron, 6" Ring, 9" Hei (TRS6X9)
- PERKIN ELMER Optima 4300 SLIDE InJECTOR LOCKING (N0776026)
- GLOBE SCIENTIFIC Slide Box, 50 Place, Orange (513077N)
- AMSCOPE Pair of 6500K Gooseneck Lamps for LED-6W and LED-312W Illuminators (FB-6WX2)
- INDUSTRIAL TEST SYSTEMS Test Strips, Ozone, 0 to 0.5ppm, PK50 (481234)
- INDUSTRIAL TEST SYSTEMS Test Strips, Lead, 0 to 15 ppb, PK2 (487997)
- INDUSTRIAL TEST SYSTEMS Test Strips, 5-In-1 City Water Check, PK50 (480015)
- INDUSTRIAL TEST SYSTEMS Test Strips, Zinc, 0-100PPM, PK50 (480026)
- INDUSTRIAL TEST SYSTEMS Test Strips, Total Chlorine, 0-80ppm, PK50 (480033)
- INDUSTRIAL TEST SYSTEMS Test Strips, Manganese, 0.2-2ppm, PK24 (481020)
- HYDRION pH Strips, Hydrion Spectral, 5.5-8, PK100 (9700)
- Industrial Test Systems Chemical Test Strips