Shop All Chemical Test Strips
Industrial Test Systems
Test Strips, Free Chlorine, 0-6ppm, PK30
Mfr # 481126
Zoro # G3992204
product price: $19.95
/pk 30, $0.66/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter Free Chlorine
- Range 0/0.05/0.1/0.2/0.4/0.6/0.8/1.2/1.5/2/2.6/4/6 ppm
- Detects For EPA Free Chlorine
- Type Sensafe
- Number of Tests 30
Product Information
- Brand Industrial Test Systems
- MFR # 481126
- Zoro # G3992204
- Country of Origin United States
- Category Chemical Test Strips
Details
Testing Parameter | Free Chlorine |
Range | 0/0.05/0.1/0.2/0.4/0.6/0.8/1.2/1.5/2/2.6/4/6 ppm |
Item | Test Strips |
Detects For | EPA Free Chlorine |
Type | Sensafe |
Number of Tests | 30 |
Test Detects For | EPA Free Chlorine |
Testing Parameter One | Free Chlorine |
Test Form | Strip |
Test Type | Test Strips |
Minimum Measurement One | 0 ppm |
Parameter Measurements Included | 0 to 6 ppm EPA Free Chlorine |
Maximum Measurement One | 6 ppm |
Description
Test Strips, Test Form Strip, Test Type Test Strips, Testing Parameter One Free Chlorine, Parameter Measurements Included 0 to 6 ppm EPA Free Chlorine, Number of Tests 30, pH Resolution Not Applicable, Test Detects For EPA Free Chlorine, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable, Testing Parameter Four Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLITECH Polyethersulfone (PES) Membrane Filters, 0.2 Micron, 13mm, PK100 (PES0213100)
- EXTECH Waterproof Fluoride Meter, Display LCD (FL700)
- AQUAPHOENIX SCIENTIFIC Quat Test Kit, 1 Drop - 2 ppm/25 mL (TK9001-Z)
- NALGENE LDPE Wide Mouth Unitary Wash Bottle, 38 (2402-0500)
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 0-5ppm, PK50 (480002)
- INDUSTRIAL TEST SYSTEMS Test Strips, Colorimeter, 0-6ppm (481648)
- INDUSTRIAL TEST SYSTEMS Leadquick Paint Test (487925-V)
- INDUSTRIAL TEST SYSTEMS Test Strips, Iodine, 0-300ppm, PK50 (480064)
- INDUSTRIAL TEST SYSTEMS Test Strips, Silver, 50-1000ppb (480045)
- INDUSTRIAL TEST SYSTEMS Metals Check Test Strips (480309)
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 1-120ppm, PK50 (480022)
- Industrial Test Systems Chemical Test Strips