Shop All Chemical Test Strips
Industrial Test Systems
Test Strips, Copper, 0-2ppm
Mfr # 480042
Zoro # G4042525
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter Copper
- Range 0/0.05/0.1/0.2/0.4/1/2 ppm
- Type John's Copper Check
- Detects For Copper
- Number of Tests 25
Product Information
- Brand Industrial Test Systems
- MFR # 480042
- Zoro # G4042525
- Country of Origin United States
- Category Chemical Test Strips
Details
Testing Parameter | Copper |
Range | 0/0.05/0.1/0.2/0.4/1/2 ppm |
Type | John's Copper Check |
Detects For | Copper |
Number of Tests | 25 |
Item | Test Strips |
Test Detects For | Copper |
Test Type | Test Strips |
Maximum Measurement One | 2 ppm |
Test Form | Strip |
Minimum Measurement One | 0 ppm |
Parameter Measurements Included | 0 to 2 ppm Copper |
Testing Parameter One | Copper |
Description
Test Strips, Test Form Strip, Test Type Test Strips, Testing Parameter One Copper, Parameter Measurements Included 0 to 2 ppm Copper, Number of Tests 25, pH Resolution Not Applicable, Test Detects For Copper, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable, Testing Parameter Four Not Applicable, Testing Parameter Three Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transfer Pipette, 50uL, 59mm L, PK5000 (139110)
- DIGI-SENSE Type-J, FEP-Insulated Probe, Ctd Junct, (08466-81)
- LAMOTTE INDIVIDUAL TEST KIT CHLORIDE LAMOTTE (4503-DR-02)
- ACCUCOLD 24" Wide All-Refrigerator/All-Freezer Combination (FF7LW-VT65MLSTACKMED2)
- INDUSTRIAL TEST SYSTEMS Micro 7 Plus pH Acid Reagent (486624)
- INDUSTRIAL TEST SYSTEMS Micro 7 Plus pH Reagent (486639)
- INDUSTRIAL TEST SYSTEMS Test Strips, Zinc, 0-100PPM, PK50 (480026)
- INDUSTRIAL TEST SYSTEMS Micro 7 Plus Copper Reagent (486632)
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 0-25ppm, PK50 (480023)
- INDUSTRIAL TEST SYSTEMS Test Strips, Chlorine, 0-5ppm, PK30 (480655)
- AQUAPHOENIX SCIENTIFIC Hydrogen Peroxide, TK, 1 Drop- 50 Ppm/10mL (TK3340-Z)
- Industrial Test Systems Chemical Test Strips