Shop All Chemical Test Strips
Industrial Test Systems
Test Strips, Colorimeter, 0-6ppm
Mfr # 481648
Zoro # G4710736
product price: $7.19
/pk 50, $0.14/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter Ozone, Total Chlorine
- Range 0 to 6 ppm
- Type Exact
- Number of Tests 50
- Detects For DPD-3 Reagent
Product Information
- Brand Industrial Test Systems
- MFR # 481648
- Zoro # G4710736
- Country of Origin United States
- Category Chemical Test Strips
Details
Testing Parameter | Ozone, Total Chlorine |
Range | 0 to 6 ppm |
Item | Test Strips |
Type | Exact |
Number of Tests | 50 |
Detects For | DPD-3 Reagent |
Minimum Measurement One | 0 ppm |
Test Form | Strip |
Parameter Measurements Included | 0 to 6 ppm DPD-3 Reagent |
Testing Parameter One | Total Chlorine |
Test Type | Test Strips |
Test Detects For | DPD-3 Reagent |
Maximum Measurement One | 6 ppm |
Description
Test Strips, Test Form Strip, Test Type Test Strips, Testing Parameter One Total Chlorine, Parameter Measurements Included 0 to 6 ppm DPD-3 Reagent, Number of Tests 50, pH Resolution Not Applicable, Test Detects For DPD-3 Reagent, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable, Testing Parameter Four Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, 1/4", B/S, 12 In, Full Ht (1/4"BS12F)
- MEDEGEN MEDICAL PRODUCTS Lid Placenta Basin, White, PK100 (02011)
- BEL-ART Scienceware Pocket-Size Pe Emergency Eye (F24845-0000)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 2.5 cu. ft., 2A (ABT-HC-UCFS-0204G)
- INDUSTRIAL TEST SYSTEMS Test Strips, Copper, 0-2ppm (480042)
- INDUSTRIAL TEST SYSTEMS Test Strips, Lead Solid, 0-400ppm, PK5 (480311)
- INDUSTRIAL TEST SYSTEMS Test Strips, Peroxide, 0-100ppm, PK50 (480014)
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 0-25ppm, PK50 (480023)
- INDUSTRIAL TEST SYSTEMS Leadquick Paint Test (487925-V)
- INDUSTRIAL TEST SYSTEMS Test Strips, Iron, 0-5ppm, PK30 (480125)
- HYDRION Quat Test Kit, Wall Mount (Quatstart)
- Industrial Test Systems Chemical Test Strips