Shop All Calibration Equipment
Industrial Scientific
Single Gas Detector, Ammonia
Mfr # GBPRO-6-CPO
Zoro # G7097553
product price: $691.99
/ea
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Ammonia
- Gas Type NH3
- Housing Color Black
- Includes Battery
- Alarm Setting Adjustable
Product Information
- Brand Industrial Scientific
- MFR # GBPRO-6-CPO
- Zoro # G7097553
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Height | 3 45/64 in |
Width | 2 in |
Depth | 1 1/8 in |
Battery Size | 2CR |
Overall Width | 2 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 1.13 in |
Overall Height | 3.7 in |
Description
Single-Gas Detector, Replaceable Battery Yes, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Black, Gas Detected Ammonia, Communication Protocol Not Applicable, Series GasBadge Pro, Battery Size 2CR, Operating Humidity - Maximum 99 Percent, Battery Voltage 3 V, Resistance Properties Water Resistant, Operating Humidity - Minimum 0 Percent, Temperature Code T4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nipple, FNPTxMNST, 2 Inx2-1/2 In (6AKD3)
- MECHANIX WEAR Specialty 0.5mm Tactical Glove, Coyote Tan, L, 9" L, PR (MSD-72-010)
- ONGUARD Webtex Jacket W/Attached Hood, Yellow, XL (7603400)
- PYRAMEX Sandy Nitrile Gloves, 13G HPPE Liner, A5 Cut TPR, Size L, PR (GL609CL)
- INDUSTRIAL SCIENTIFIC Gas Regulator, 0.5Lpm (18100933)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Hydrogen (GBPRO-C-CPO)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, NO2, 0-150ppm, Orange (TX1-4)
- INDUSTRIAL SCIENTIFIC Gas Regulator, 0.5Lpm (18103564)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Carbon Monoxide (GBPRO-1-CPO)
- INDUSTRIAL SCIENTIFIC Calibration Cup (17152455)
- SENSIT Calibration Adapter Assembly (880-00044)
- Industrial Scientific Calibration Equipment