Shop All Fixed Gas Detectors
Industrial Scientific
Replacement Sensor, Nitrogen Dioxide
Mfr # 17134503
Zoro # G7406052
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ventis Multi-Gas Detector
- Operating Temp. Range -4 Degrees to 122 Degrees F
- Sensor Range 0 to 150 ppm
- Features Immediate Configuration and Detection Upon Switching A Sensor, Interchangeable Sensors
- Resolution 0.1 ppm
Product Information
- Brand Industrial Scientific
- MFR # 17134503
- Zoro # G7406052
- Country of Origin China
- Category Fixed Gas Detectors
Details
Item | Gas Detector Sensor |
For Use With | Ventis Multi-Gas Detector |
Operating Temp. Range | -4 Degrees to 122 Degrees F |
Sensor Range | 0 to 150 ppm |
Features | Immediate Configuration and Detection Upon Switching A Sensor, Interchangeable Sensors |
Resolution | 0.1 ppm |
Chemical Formula | NO2 |
Detects | Nitrogen Dioxide |
Sensor Type | Electrochemical |
Series | Ventis MX4 |
For Detector Type | Portable |
Gas Detected | Nitrogen Dioxide |
Operating Temperature - Minimum | -4 Degrees F |
Sensor Life | 2 yr |
Operating Temperature - Maximum | 122 Degrees F |
Compatible Detector Model/Series | Ventis MX4 |
Measurement Range | 0 to 150 ppm |
Description
Gas Detector Sensor, Gas Detected Nitrogen Dioxide, Measurement Range 0 to 150 ppm, Compatible Detector Model/Series Ventis MX4, Compatible Detector Grainger Part Number 6UAX1, Sensor Type Electrochemical, For Detector Type Portable, Sensor Life 2 yr, Series Ventis MX4, Features Immediate Configuration and Detection Upon Switching A Sensor, Interchangeable Sensors, Resolution 0.1 ppm, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, XS, Polyester (T4000/XSAK)
- MCR SAFETY Select Shoulder Jointed Double Palm, PK12 (1311JL)
- NAUTILUS SAFETY FOOTWEAR Size 9 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, 2XL, 1 PR (93860XXL)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, O2, Use With MX6 (17124975-3)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, Carbon Monoxide (17134487)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, Hydrogen Sulfide (17134479)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, LEL, Use With MX6 (17124975-K)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, Chlorine (17124983-7)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, Oxygen (17134461)
- Industrial Scientific Fixed Gas Detectors