Shop All Gas Detection Accessories
Industrial Scientific
Replacement Sensor, HCN
Mfr # 17155306-B
Zoro # G4443157
product price: $578.99
/ea
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ventis Pro 4, Ventis Pro 5 Series
- Sensor Range 0 to 30 ppm
- Detects Hydrogen Cyanide
- Resolution 0.1 ppm
- Temp. Range -40 Degrees to 122 Degrees F, -40 Degrees to 50 Degrees C
Product Information
- Brand Industrial Scientific
- MFR # 17155306-B
- Zoro # G4443157
- Country of Origin United States
- Category Gas Detection Accessories
Details
Item | Gas Detector Sensor |
For Use With | Ventis Pro 4, Ventis Pro 5 Series |
Sensor Range | 0 to 30 ppm |
Detects | Hydrogen Cyanide |
Resolution | 0.1 ppm |
Temp. Range | -40 Degrees to 122 Degrees F, -40 Degrees to 50 Degrees C |
Industry Type | Healthcare |
Chemical Formula | HCN |
Operating Temperature - Maximum | 104 Degrees F |
Sensor Life | 2 yr |
Operating Temperature - Minimum | -22 Degrees F |
Sensor Type | Electrochemical |
Compatible Detector Model/Series | Ventis Pro5 |
T90 Response Time | 65 sec |
T50 Response Time | 18 sec |
Measurement Range | 0 to 30 ppm |
Series | Ventis Pro5 |
For Detector Type | Portable |
Gas Detected | Hydrogen Cyanide |
Description
Gas Detector Sensor, Gas Detected Hydrogen Cyanide, Measurement Range 0 to 30 ppm, Compatible Detector Model/Series Ventis Pro5, Compatible Detector Grainger Part Number 49JZ88, Sensor Type Electrochemical, For Detector Type Portable, T90 Response Time 65 sec, Sensor Life 2 yr, Series Ventis Pro5, Resolution 0.1 ppm, T50 Response Time 18 sec, Operating Temperature - Maximum 104 Degrees F, Operating Temperature - Minimum -22 Degrees F, Chemical Formula HCN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Double Sided Tape, 3/4 in., White, 4-1/2 in (97200)
- KEYSTONE SAFETY Lightweight Polypropylene Bouffant Cap, 100% Latex Free, White, 21", 100/Bag (110NWI-10-21-WHITE-1BG)
- GHS SAFETY Pictogram Label, Corrosive, PK500 (GHS1260)
- ERB SAFETY Safety Glasses, Purple Frame, Clear, Clear Scratch-Resistant (15350)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 10 ft. (18109206-10)
- INDUSTRIAL SCIENTIFIC Battery Charger, 12VDC (18106971)
- INDUSTRIAL SCIENTIFIC Carrying Case, Nylon, Black (18106864)
- INDUSTRIAL SCIENTIFIC Dilution Tube For Use With Sampling Pum (17041740)
- INDUSTRIAL SCIENTIFIC External Dust Filter, 5" L (17155934)
- INDUSTRIAL SCIENTIFIC Sampling Probe, 6 ft. (18101386)
- DAKOTA ALERT Dapx-Dap50 Alert Replacement Probe For Hard Wired Vehicle Detection Kit- 50 Ft. Cable (P-50)
- Industrial Scientific Gas Detection