Shop All Gas Detection Accessories
Industrial Scientific
Replacement Sensor, Detects Oxygen
Mfr # 17156650-3
Zoro # G6140429
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 18109396-ABC
- Sensor Range 0 to 30 ppm
- Chemical Formula O2
- Detects Oxygen
- Industry Type Healthcare
Product Information
- Brand Industrial Scientific
- MFR # 17156650-3
- Zoro # G6140429
- Country of Origin United States
- Category Gas Detection Accessories
Details
For Use With | Mfr. No. 18109396-ABC |
Sensor Range | 0 to 30 ppm |
Chemical Formula | O2 |
Detects | Oxygen |
Industry Type | Healthcare |
Item | Gas Detector Sensor |
Temp. Range | -20 Degrees to 55 Degrees C |
Resolution | 0.1 ppm |
Operating Temperature - Minimum | -4 Degrees F |
Series | Radius BZ1 |
Operating Temperature - Maximum | 131 Degrees F |
Compatible Detector Model/Series | Radius BZ1 |
For Detector Type | Portable |
Measurement Range | 0 to 30% vol |
Gas Detected | Oxygen |
T50 Response Time | 8 sec |
T90 Response Time | 16 sec |
Sensor Type | Electrochemical |
Sensor Life | 2 yr |
Description
Gas Detector Sensor, Gas Detected Oxygen, Measurement Range 0 to 30 Percent vol, Compatible Detector Model/Series Radius BZ1, Compatible Detector Grainger Part Number 52HP26, Sensor Type Electrochemical, For Detector Type Portable, T90 Response Time 16 sec, Sensor Life 2 yr, Series Radius BZ1, Resolution 0.1 ppm, T50 Response Time 8 sec, Operating Temperature - Maximum 131 Degrees F, Operating Temperature - Minimum -4 Degrees F, Chemical Formula O2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Safety Helmet, Premium KARBN™ Pattern, Class C, Vented (60516)
- MSA SAFETY Calibration Gas Cylinder Stand, 24 In Dia (10105756)
- RED KAP Unisex Pocketless Wrap (WP18WH RG L)
- MCR SAFETY Utility Clip Dielectric Black (UCDB)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, 0 to 500 ppm (17156650-2)
- INDUSTRIAL SCIENTIFIC Dilution Tube For Use With Sampling Pum (17041740)
- INDUSTRIAL SCIENTIFIC Dust Filter/Water Stop, Aspirated (17152395)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, CO (17155306-1)
- INDUSTRIAL SCIENTIFIC iAssign Standard Tag, 10 pcs. (18109417)
- INDUSTRIAL SCIENTIFIC Battery Charger, 12VDC (18106971)
- DAKOTA ALERT Dapx-Dap50 Alert Replacement Probe For Hard Wired Vehicle Detection Kit- 50 Ft. Cable (P-50)
- Industrial Scientific Gas Detection