Shop All Gas Detection Accessories
Industrial Scientific
Replacement Sensor, CO
Mfr # 17155306-1
Zoro # G4443120
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ventis Pro 4, Ventis Pro 5 Series
- Chemical Formula CO
- Sensor Range 0 to 2000 ppm
- Resolution 1 ppm
- Industry Type Healthcare
Product Information
- Brand Industrial Scientific
- MFR # 17155306-1
- Zoro # G4443120
- Country of Origin United States
- Category Gas Detection Accessories
Details
Item | Gas Detector Sensor |
For Use With | Ventis Pro 4, Ventis Pro 5 Series |
Chemical Formula | CO |
Sensor Range | 0 to 2000 ppm |
Resolution | 1 ppm |
Industry Type | Healthcare |
Detects | Carbon Monoxide |
Temp. Range | -40 Degrees to 122 Degrees F, -40 Degrees to 50 Degrees C |
Gas Detected | Carbon Monoxide |
Compatible Detector Model/Series | Ventis Pro5 |
T50 Response Time | 10 sec |
Series | Ventis Pro5 |
T90 Response Time | 20 sec |
For Detector Type | Portable |
Measurement Range | 0 to 2,000 ppm |
Sensor Life | 4 yr |
Operating Temperature - Minimum | -40 Degrees F |
Sensor Type | Electrochemical |
Operating Temperature - Maximum | 122 Degrees F |
Description
Gas Detector Sensor, Gas Detected Carbon Monoxide, Measurement Range 0 to 2,000 ppm, Compatible Detector Model/Series Ventis Pro5, Compatible Detector Grainger Part Number 49JZ91, Sensor Type Electrochemical, For Detector Type Portable, T90 Response Time 20 sec, Sensor Life 4 yr, Series Ventis Pro5, Resolution 1 ppm, T50 Response Time 10 sec, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -40 Degrees F, Chemical Formula CO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Fall Protection Harness, XL, Polyester (10206146)
- VISUAL WORKPLACE Floor Stencil, 24"x24", Chevron Arrows (60-1924-2424-DI684)
- BADGER TAG & LABEL RepairedTag, 2-7/8 in W x 5-3/4 in H, PK25 (130)
- GSS SAFETY Premium Class 2 Brilliant Vest, Orange (2702-SM)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 4" Dia., 5" L (18109498)
- INDUSTRIAL SCIENTIFIC Dot Matrix Printer, ABS, 6-1/2 In L (18107763)
- INDUSTRIAL SCIENTIFIC Small Replacement Sensor, O2 (17155304-3)
- INDUSTRIAL SCIENTIFIC Gas Cylinder Holder, Wall Mount (17124348)
- INDUSTRIAL SCIENTIFIC Power Supply, 4" L, with Charger (17155923)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, HCN (17155306-B)
- MSA SAFETY Automated Test System, 12Hx8Lx6-1/2W In. (10128625)
- Industrial Scientific Gas Detection Accessories