Shop All Multi-Gas Detectors
Industrial Scientific
Replacement Sensor, Chlorine Dioxide
Mfr # 17124983-8
Zoro # G7365723
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Detected Chlorine Dioxide
- Sensor Range 0 to 1 ppm
- Resolution Chlorine Dioxide 0 to 1 ppm
- Chemical Formula ClO2
- For Use With GasBadge Pro Single-Gas Air Monitors
Product Information
- Brand Industrial Scientific
- MFR # 17124983-8
- Zoro # G7365723
- Country of Origin United States
- Category Multi-Gas Detectors
Details
Item | Gas Detector Sensor |
Gas Detected | Chlorine Dioxide |
Sensor Range | 0 to 1 ppm |
Resolution | Chlorine Dioxide 0 to 1 ppm |
Chemical Formula | ClO2 |
For Use With | GasBadge Pro Single-Gas Air Monitors |
Industry Type | Healthcare |
Temp. Range | -20 Degrees to 50 Degrees C, -4 Degrees to 122 Degrees F |
Compatible Detector Model/Series | GasBadge Pro |
Sensor Type | Electrochemical |
For Detector Type | Portable |
Measurement Range | 0 to 1 ppm |
Series | GasBadge Pro |
Sensor Life | 1 yr |
Operating Temperature - Maximum | 140 Degrees F |
Operating Temperature - Minimum | -40 Degrees F |
Description
Gas Detector Sensor, Gas Detected Chlorine Dioxide, Measurement Range 0 to 1 ppm, Compatible Detector Model/Series GasBadge Pro, Compatible Detector Grainger Part Number 8XEU5, Sensor Type Electrochemical, For Detector Type Portable, Sensor Life 1 yr, Series GasBadge Pro, Resolution Chlorine Dioxide 0 to 1 ppm, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum -40 Degrees F, Chemical Formula ClO2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Foam Nitrile Coated Gloves, NorthFlex Red, Palm Coverage, Abrasion Level 4, Red/Gray, XL, 1 Pair (NF11/10XL)
- HONEYWELL SALISBURY Flame Resistant Coat (ACC40RGXL)
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, Black/Green/Red/Yellow (B30-R10000-KRYG-8)
- BRADY Label, 1 in W, White (M6-17-473)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 2 yr Battery Life, Black (TX2-12011)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Orange (VTS-K1231101101)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Black (VTS-K0230-CPO)
- INDUSTRIAL SCIENTIFIC Gas Detector, LEL, CO, O2, PID (MX6-K103R211)
- INDUSTRIAL SCIENTIFIC Calibration Gas, Isobutylene, 100 ppm (18107292)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 36 hr Battery Life, Black (MX6-K1230211-CPO)
- INDUSTRIAL SCIENTIFIC Confined Space Kit, 1/8 in. dia. (VKVSP4-K11111)
- Industrial Scientific Gas Detection