Shop All Combustible Gas Detectors
Industrial Scientific
Repl Battery for Mfr. No. TX1-1/2/4/5
Mfr # 17154367
Zoro # G6953301
original price:
$14.95
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tango
- Operating Temp. Range -4 Degrees to 122 Degrees F
- Includes 1.5AH AA/AAA Replaceable Battery, Non-Rechargeable Primary Lithium Thionyl Chloride (Li-SOCl2) Battery
- Color Black
- Battery Type Lithium
Product Information
- Brand Industrial Scientific
- MFR # 17154367
- Zoro # G6953301
- Country of Origin Germany
- Category Combustible Gas Detectors
Dimensions
For Battery Size | AAA |
Battery Size | 2/3AA |
Details
Item | Battery Pack |
For Use With | Tango |
Operating Temp. Range | -4 Degrees to 122 Degrees F |
Includes | 1.5AH AA/AAA Replaceable Battery, Non-Rechargeable Primary Lithium Thionyl Chloride (Li-SOCl2) Battery |
Color | Black |
Battery Type | Lithium |
Voltage | 3.6V DC |
Battery Life | 3 yr |
Product Type | Battery Pack |
Operating Temperature - Maximum | 122 Degrees F |
Operating Temperature - Minimum | -4 Degrees F |
For Battery Chemistry | Lithium Ion |
Battery Chemistry | Lithium |
Rechargeable | No |
Series | Tango |
Output Voltage | 3.6V DC |
Description
Battery Pack, Product Type Battery Pack, Series Tango, For Battery Chemistry Lithium Ion, Rechargeable No, Battery Size 2/3AA, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -4 Degrees F, For Use With Tango, Includes 1.5AH AA/AAA Replaceable Battery, Non-Rechargeable Primary Lithium Thionyl Chloride (Li-SOCl2) Battery, Output Voltage 3.6V DC, Battery Life 3 yr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 1 In to 0 to 1 In H2O (2302)
- FLUKE Bead Wire Temp Probe, -40 to 500 Deg F (Fluke-80PK-1)
- ZORO SELECT Filter Paper, 12.5 Cm, Pk100 (FPR125)
- PIC GAUGES Gauge, 2.5", 0/30psi, 1/4"CBM, LF, w/U-Clamp (PRO-203L-254C)
- INDUSTRIAL SCIENTIFIC Replacement Battery, Li-ion, 36 Hr, For MX6 (17131038-2)
- INDUSTRIAL SCIENTIFIC Repl Battery Pack, Ext Range Li-Ion (17148313-2)
- INDUSTRIAL SCIENTIFIC Charger w/Datalink Cable (18107094)
- INDUSTRIAL SCIENTIFIC Battery Charger, 12VDC (18108651)
- INDUSTRIAL SCIENTIFIC Battery Charger, 120VAC (18108191)
- INDUSTRIAL SCIENTIFIC Battery Charger, 12VDC (18108652)
- SENSIT Combustible Gas Detector (906-00000-09)
- Industrial Scientific Combustible Gas Detectors