Shop All Replacement Sensors
Industrial Scientific
Nh3 Sensor For Mx6 Monitor
Mfr # 17124975-6
Zoro # G0658625
product price: $880.99
/ea
Free Shipping & Returns
$880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Ammonia
- Sensor Range 0 to 500 ppm
- Resolution 1 ppm
- Temp. Range -4 Degrees to 131 Degrees F
- For Use With Mfr. No. MX6
Product Information
- Brand Industrial Scientific
- MFR # 17124975-6
- Zoro # G0658625
- Country of Origin United States
- Category Replacement Sensors
Details
Detects | Ammonia |
Item | Gas Detector Sensor |
Sensor Range | 0 to 500 ppm |
Resolution | 1 ppm |
Temp. Range | -4 Degrees to 131 Degrees F |
For Use With | Mfr. No. MX6 |
Chemical Formula | NH3 |
Operating Temperature - Maximum | 131 Degrees F |
Compatible Detector Model/Series | MX6 iBrid |
Operating Temperature - Minimum | -4 Degrees F |
Series | MX6 iBrid |
Measurement Range | 0 to 500 ppm |
Sensor Life | 1 yr |
Gas Detected | Ammonia |
For Detector Type | Portable |
Sensor Type | Electrochemical |
Description
Gas Detector Sensor, Gas Detected Ammonia, Measurement Range 0 to 500 ppm, Compatible Detector Model/Series MX6 iBrid, Compatible Detector Grainger Part Number 41H613, Sensor Type Electrochemical, For Detector Type Portable, Sensor Life 1 yr, Series MX6 iBrid, Resolution 1 ppm, Operating Temperature - Maximum 131 Degrees F, Operating Temperature - Minimum -4 Degrees F, Chemical Formula NH3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNGSTOWN Youngstown Titan XT with Kevlar Gloves (09-9083-10-L)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, 4XLT (FRS160-DNY 4XL TLL)
- PYRAMEX Pyramex Safety Glasses Cappture Clear H2X AntiFog Dielectric (S9910ST)
- SHOWA Chemical Resistant Gloves, Nitrile, Unlined, 15 mil Thickness, 13 in Length, Green, M, 1 Pair (727-08)
- INDUSTRIAL SCIENTIFIC Industrial Scientific Sensors 17124975-L (17124975-L)
- AIMSAFETY Replacement Sensor, Detects Oxygen (PM-400 Oxygen Sensor)
- ILC Replacement for Maxtec Max-7 Oxygen Sensors (MAX-7 OXYGEN SENSORS MAXTEC)
- ILC Replacement for Analytical Industries Psr-11-915-2 Oxygen Sensors (PSR-11-915-2 OXYGEN SENSORS ANALYTICAL INDUSTRIES)
- ILC Replacement for Analytical Industries Psr-11-917-m Oxygen Sensors (PSR-11-917-M OXYGEN SENSORS ANALYTICAL INDUSTRIES)
- ZORO SELECT Replacement Sensor, Combustibles (3TCN9)
- MPOWER O2 Sensor 30%Vol for POLI (RS-O2-30-POLI)
- Industrial Scientific Replacement Sensors