Shop All Multi-Gas Detectors
Industrial Scientific
Multi-Gas Detector, 8 hr Battery Life, Orange
Mfr # VTS-K1033001101
Zoro # G6291504
Free Shipping & Returns
$726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP66/IP67
- Housing Color Orange
- Power Source Battery
- Features Sample Draw Distance of Up to 50 ft Provides Sampling in a Wide Range of Applications, No Tools are Required to Attach or Remove the Ventis Slide-On Pump to or from the Monitor, Three Available Battery Options
- Sensor Range CO 0 to 1000 ppm, LEL 0-100%, O2 0 to 30%
Product Information
- Brand Industrial Scientific
- MFR # VTS-K1033001101
- Zoro # G6291504
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Manufacturer Warranty Length | 4 yr |
Overall Width | 2.3 in |
Overall Height | 4.1 in |
Overall Depth | 1.2 in |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD with Backlight, Includes Probe No, Housing Color Orange, Gas Detected Carbon Monoxide, Oxygen, Communication Protocol Not Applicable, Series Ventis MX4, Number of Records Stored 60 Alarm Events, Operating Humidity - Maximum 95 Percent, Operating Humidity - Minimum 15 Percent, Sensor Type Catalytic, Electrochemical, Temperature Code T4, Alarm Setting Adjustable, Battery Life 8 hr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal, Danger Lockout/Tagout, 10 x 7", Header Background Color: Black, Red, LCU4-0678-NA_10X7 (LCU4-0678-NA_10X7)
- RADIANS Radians RW10-3S1Y Lightweight Rain Jacket (RW10-3S1Y-L)
- ZORO SELECT Delineator Post, Height 36 In, Orange (04-736)
- KINCO Leather Palm Gloves, Orange, 2XL, PR (1918-XXL)
- INDUSTRIAL SCIENTIFIC Wall-Mount Gas Cylinder Holder (17124348)
- INDUSTRIAL SCIENTIFIC Gas Detector, LEL, CO, O2, PID (MX6-K103R211)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Orange (VK-K1232111111)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 8 hr Battery Life, Orange (VTS-L0003001101)
- INDUSTRIAL SCIENTIFIC Calibration Gas, Isobutylene, 100 ppm (18107292)
- INDUSTRIAL SCIENTIFIC Mx6 Ibrid Multi-Gas Monitor - Lel, H2S (MX6-K023C211)
- 3M Organic Vapor Monitor 3501 Plus, High S (3501+)
- Industrial Scientific Gas Detection