Shop All Multi-Gas Detectors
Industrial Scientific
Multi-Gas Detector, 2 yr Battery Life, Black
Mfr # TX2-12011
Zoro # G401793942
Free Shipping & Returns
$772.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Tango TX2
- Battery Life 2 yr
- Chemical Formula CO, CO/H2, H2S, NO2, SO2
- Standards ATEX1 Ex ia I Ma, Class II, Groups E, F and G, CSA C22.2 No. 157, EN 50303: 2000, EN 60079-0: 2012, EN 60079-11: 2012, Equipment Group and Category: I M1 and II 1G, Ex ia IIC T4 Ga, Exia Class I, Zone 0, AEx ia IIC T4, IEC 60079-0: 2011, IEC 60079-11: 2011, IECEX3 Ex ia I Ma, Ex ia IIC T4 Ga, T4, UL (C-US)4: Class I, Groups A, B, C and D, UL 60079-0 6th Ed, UL 60079-11 6th Ed, UL 913 8th Ed
- Features Individual Sensors that Increase Alarm Accuracy
Product Information
- Brand Industrial Scientific
- MFR # TX2-12011
- Zoro # G401793942
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Overall Depth | 2 in |
Manufacturer Warranty Length | 3 yr |
Overall Width | 1.4 in |
Overall Height | 3.9 in |
Battery Size | 3.6V |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Black, Gas Detected Carbon Monoxide, Hydrogen Sulfide, Communication Protocol Not Applicable, Series Tango TX2, Battery Size 3.6V, Operating Humidity - Maximum 95 Percent, Rechargeable Battery No, Battery Voltage 3.6 V, Operating Humidity - Minimum 15 Percent, Sensor Type Electrochemical, Temperature Code T4, Alarm Volume Level 100 dB @ 3.9 in, Battery Life 2 yr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Mirror, Full Dome, Acrylic, 36" (PV36-360)
- WERNER Reusable Roof Anchor, Plate Stl w/D-ring (A210400)
- KEYSTONE SAFETY Nylon Hairnet, Honeycomb, 1/16" Hole, 100% Latex Free, Black, 21", 100/Bag (109HPI-21-BK-1BG)
- PLASTICADE Crowd Control Barricade, Deluxe, 7 ft., Wht (2007-W)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Orange (VP5-20001101101)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 20 hr Battery Life, Orange (VTS-K1232101101)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 180 hr Battery Life, Orange (BZ1-K123000101)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Orange (VK-K1232111111)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 18 hr Battery Life, Orange (VTS-K1234101101)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Black (VTS-K0230-CPO)
- MSA SAFETY Multi-Gas Detector, 20 hr Battery Life, Gray (10116926)
- Industrial Scientific Gas Detection