Shop All Multi-Gas Detectors
Industrial Scientific
Multi-Gas Detector, 180 hr Battery Life, Orange
Mfr # BZ1-K003000101
Zoro # G6140727
product price: $5,709.99
/ea
Free Shipping & Returns
$5,709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Detected Oxygen, Pentane
- Alarm Type Audible, Visual
- Alarm Setting Adjustable
- Battery Life 180 hr
- Operating Temp. Range -20 Degrees C to 55 Degrees C
Product Information
- Brand Industrial Scientific
- MFR # BZ1-K003000101
- Zoro # G6140727
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Manufacturer Warranty Length | 2 yr |
Display Size | 4.4 in |
Overall Width | 11.5 in |
Overall Height | 21.5 in |
Overall Depth | 11.5 in |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Area Gas Monitor, Display Screen Type LCD with Backlight, Includes Probe No, Housing Color Orange, Gas Detected Oxygen, Pentane, Communication Protocol Peer to Peer, Series Radius BZ1, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Includes Mounting Hardware Yes, Resistance Properties Impact Resistant, Weather Resistant, Operating Humidity - Minimum 15 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ribbon Cartridge, 6-1/4" W, 200 ft. L, Black (13511)
- FIRST VOICE EmergencyBlanket, Silver, 84inLx54inW, PK25 (MYLAR1-25)
- DICKIES Short Sleeve T-Shirt, Cotton, Hthr Gry, XL (WS50HG RG XL)
- LYLE Safety Sign, Load Capacity, 7in.H (U4-1489-RA_10X7)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 23 hr Battery Life, Orange (VP5-KJ532111111)
- INDUSTRIAL SCIENTIFIC Mx6 Ibrid Multi-Gas Monitor - Lel, H2S (MX6-K023C211)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 36 hr Battery Life, Black (MX6-K1230211-CPO)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 36 hr Battery Life, Black (MX6-K003R211)
- INDUSTRIAL SCIENTIFIC Confined Space Kit, 1/8 in. dia. (VKVSP4-L11111)
- INDUSTRIAL SCIENTIFIC Calibration Gas, Isobutylene, 100 ppm (18107292)
- BW TECHNOLOGIES Multi-Gas Detector, 2 yr Battery Life, Yellow (BWC4-Y-U)
- Industrial Scientific Gas Detection