Shop All Multi-Gas Detectors
Industrial Scientific
Multi-Gas Detector, 12 hr Battery Life, Orange
Mfr # VK-K1232111111
Zoro # G5215244
Free Shipping & Returns
$1,764.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Detected Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen
- Alarm Type Audible, Vibrating, Visual
- Alarm Setting 20 ppm Danger, 20% Danger, 70 ppm Danger, Carbon Monoxide 35 ppm Warning, Hydrogen Sulfide 10 ppm Warning, LEL 10%, Oxygen (High 23.5%, Low 19.5%)
- Battery Life 12 hr
- Operating Temp. Range -4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C)
Product Information
- Brand Industrial Scientific
- MFR # VK-K1232111111
- Zoro # G5215244
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Overall Height | 6.81 in |
Overall Width | 2.63 in |
Overall Depth | 2.63 in |
Manufacturer Warranty Length | 2 yr |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector & Confined Space Kit, Display Screen Type LCD, Includes Probe No, Housing Color Orange, Gas Detected Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen, Communication Protocol Wireless, Series Ventis MX4, Temperature Code T4, Alarm Setting 20 ppm Danger, 20 Percent Danger, 70 ppm Danger, Carbon Monoxide 35 ppm Warning, Hydrogen Sulfide 10 ppm Warning, LEL 10 Percent, Oxygen (High 23.5 Percent, Low 19.5 Percent)
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, 2XL, Nylon (10197205)
- 3M OH&ESD 3M OH&ESD 142-8271 P95 Maint.Free Particulate Respirator (142-8271)
- APACHE MILLS 10 ft. L x Vinyl Foam, 11/16" Thick (3916509003X10)
- DEFENDER SAFETY DECITECH E1 Active Hearing Protection, Over the Head Earmuffs NRR 22 Black (DCT-E1-01)
- INDUSTRIAL SCIENTIFIC Quick Disconnect Coupling, 1/8 in, Barb (17050689)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Orange (VP5-20001101101)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Black (VTS-K0030-CPO)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Black (VTS-K1231100101)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Orange (VTS-K1231101101)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 36 hr Battery Life, Black (MX6-K1230211-CPO)
- MACURCO Gas Detector, C3H8, CH4, H2, 0 to 50% LEL (GD-6)
- Industrial Scientific Multi-Gas Detectors