Shop All Gas Detection Accessories
Industrial Scientific
Large Replacement Sensor, H2S
Mfr # 17155306-2
Zoro # G4443105
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects hydrogen Sulfide
- Chemical Formula H2S
- Industry Type Healthcare
- Resolution 0.1 ppm
- Temp. Range -40 Degrees to 122 Degrees F, -40 Degrees to 50 Degrees C
Product Information
- Brand Industrial Scientific
- MFR # 17155306-2
- Zoro # G4443105
- Country of Origin United States
- Category Gas Detection Accessories
Details
Detects | hydrogen Sulfide |
Chemical Formula | H2S |
Industry Type | Healthcare |
Resolution | 0.1 ppm |
Temp. Range | -40 Degrees to 122 Degrees F, -40 Degrees to 50 Degrees C |
Sensor Range | 0 to 500 ppm |
Item | Gas Detector Sensor |
For Use With | Ventis Pro 4, Ventis Pro 5 Series |
Gas Detected | Hydrogen Sulfide |
T50 Response Time | 10 sec |
Measurement Range | 0 to 500 ppm |
Operating Temperature - Maximum | 122 Degrees F |
T90 Response Time | 25 sec |
Operating Temperature - Minimum | -40 Degrees F |
Compatible Detector Model/Series | Ventis Pro5 |
Sensor Life | 4 yr |
Series | Ventis Pro5 |
For Detector Type | Portable |
Sensor Type | Electrochemical |
Description
Gas Detector Sensor, Gas Detected Hydrogen Sulfide, Measurement Range 0 to 500 ppm, Compatible Detector Model/Series Ventis Pro5, Compatible Detector Grainger Part Number 49JZ93, Sensor Type Electrochemical, For Detector Type Portable, T90 Response Time 25 sec, Sensor Life 4 yr, Series Ventis Pro5, Resolution 0.1 ppm, T50 Response Time 10 sec, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -40 Degrees F, Chemical Formula H2S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Vend Glove, Nitrile Foam, Black, M, PR (9388NFM VENDROLL)
- BODYFILTER 95+ Hooded Disposable Coveralls, 25 PK, White, Laminated Nonwoven, Zipper (4028-L)
- PYRAMEX Polyurethane Dipped Glove, 13ga Nylon, A1 Cut, Gray, Size S (GL401S)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 8, 1 PR (11-423)
- INDUSTRIAL SCIENTIFIC Sampling Tubing/Probe Kit (18108043)
- INDUSTRIAL SCIENTIFIC Dust and Mist Filter, 5" L, Durable Design (17155932)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 10 ft. (18109206-10)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 10 ft. (18109207-10)
- INDUSTRIAL SCIENTIFIC Sampling Pump Filter, PK5 (1702-4191)
- INDUSTRIAL SCIENTIFIC Small Replacement Sensor, LEL (17155304-K)
- MACURCO Control Panel, 12 Input, 10A, 100/240VAC (DVP-120)
- Industrial Scientific Gas Detection Accessories