Shop All Calibration Equipment
Industrial Scientific
Gas Regulator, 0.5Lpm
Mfr # 18100933
Zoro # G7626394
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Calibration Gas Cylinders
- Valve Type CGA600
- Flow Rate 0.5 lpm
- Industry Type Healthcare
- Product Type Gas Regulator
Product Information
- Brand Industrial Scientific
- MFR # 18100933
- Zoro # G7626394
- Country of Origin United States
- Category Calibration Equipment
Details
Item | Gas Cylinder Regulator |
For Use With | Calibration Gas Cylinders |
Valve Type | CGA600 |
Flow Rate | 0.5 lpm |
Industry Type | Healthcare |
Product Type | Gas Regulator |
For Cylinder Volume | 34 L |
For Gas Type | Methane, Nitrogen, Oxygen |
Outlet Connection Gender | Female |
CGA Number | CGA 600 |
Inlet Connection Gender | Female |
Flow Rate - Maximum | 0.5 lpm |
Description
Gas Cylinder Regulator, Product Type Gas Regulator, For Use With Calibration Gas Cylinders, For Cylinder Volume 34 L, Inlet Connection Gender Female, Outlet Connection Gender Female, CGA Number CGA 600, For Gas Type Methane, Nitrogen, Oxygen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Full Body Harness, L, Polyester (61DD45)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, M, PR (9674M)
- CONDOR Nitrile Disposable Gloves, 3.15 mil Palm, Nitrile, Powder-Free, S ( 7 ), 100 PK, Blue (2XLZ6)
- YOUNGSTOWN Youngstown Mechanic Plus Gloves (06-3020-60-S)
- INDUSTRIAL SCIENTIFIC Tubing with Tee, 2 ft. (17155011)
- INDUSTRIAL SCIENTIFIC Gas Regulator, 0.5Lpm, Stainless Steel (18103374)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Hydrogen (GBPRO-C-CPO)
- INDUSTRIAL SCIENTIFIC Calibration Kit, 103L (18102269)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Hydrogen Sulfide (GBPRO-2-CPO)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Chlorine (GBPRO-7-CPO)
- MSA SAFETY Gas Regulator, 0.25Lpm (10034391)
- Industrial Scientific Calibration Equipment