Shop All Gas Detection Accessories
Industrial Scientific
Gas Detection MX6 Sensor, CH4 Sensor
Mfr # 17124975-M
Zoro # G4788441
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With MX6 iBrid
- Detects Methane
- Temp. Range -4 Degrees F to 131 Degrees F
- Resolution 0.0001
- Sensor Range 0 to 5%
Product Information
- Brand Industrial Scientific
- MFR # 17124975-M
- Zoro # G4788441
- Country of Origin United States
- Category Gas Detection Accessories
Details
Item | Gas Detection Sensor |
For Use With | MX6 iBrid |
Detects | Methane |
Temp. Range | -4 Degrees F to 131 Degrees F |
Resolution | 0.0001 |
Sensor Range | 0 to 5% |
Description
Gas Detection Sensor, Resolution 0.0001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 1 PR (RWG562XL)
- BAUSCH + LOMB Pre-Moistened Clng Tissues, Antfg, PK100 (8576)
- POLAR PLUS Black Insulated Lightweight Bib, L (FW005-420PP-L)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (87-198)
- INDUSTRIAL SCIENTIFIC Gas Cylinder Holder, Wall Mount (17124348)
- INDUSTRIAL SCIENTIFIC Carrying Case, Leather, Black (18108811)
- INDUSTRIAL SCIENTIFIC Power Supply, 4" L, with Charger (17155923)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 10 ft. (18109206-10)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 30 ft. (18109207-30)
- INDUSTRIAL SCIENTIFIC Filter Inlet, with Water Barriers, PK3 (18109455)
- GASCO Carrying Case, 3 Cylinder, Soft Sided (GD-HPCC-3)
- Industrial Scientific Gas Detection Accessories