Shop All Gas Detection Accessories
Industrial Scientific
External Dust Filter, 5" L
Mfr # 17155934
Zoro # G6140045
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Radius BZ1 Filters and Caps
- Length 5 in
- Power Source No
- Industry Type Healthcare
- Features Durable Design
Product Information
- Brand Industrial Scientific
- MFR # 17155934
- Zoro # G6140045
- Country of Origin Costa Rica
- Category Gas Detection Accessories
Dimensions
Length | 5 in |
Details
Item | Dust Filter |
For Use With | Radius BZ1 Filters and Caps |
Power Source | No |
Industry Type | Healthcare |
Features | Durable Design |
Status Indicator | No |
Filters | Dust & Particulates |
Series | Radius BZ1 |
Description
Dust Filter, Product Type Sensor Cap, Series Radius BZ1, Filters Dust & Particulates, For Use With Radius BZ1 Filters and Caps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Wrist Support, M, Right, Gray (70294)
- SHOWA SHOWA NSK24 Blue 14 Rough Finish Nitrile Gloves, 12PK (NSK24-9)
- ABUS Lockout Padlock, KD, Red, 3"H (74LB/40 KD RED)
- NEWSTRIPE Stencil, 8" FIRE LANE, 1/16" (10001971)
- INDUSTRIAL SCIENTIFIC Carrying Case, Nylon, Black (18108810)
- INDUSTRIAL SCIENTIFIC Polycarbonate Probe 4 Ft W/ Tubing (18101428)
- INDUSTRIAL SCIENTIFIC Goretex Filter Insert For High Capacity (17057803)
- INDUSTRIAL SCIENTIFIC Filter, 25mm dia., .45um Pore (17027152)
- INDUSTRIAL SCIENTIFIC Small Replacement Sensor, LEL (17155304-K)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 50 ft. (18109207-50)
- HONEYWELL Gas Detector Confined Space Kit (MC-CK-DL)
- Industrial Scientific Gas Detection