Shop All Gas Detection Accessories
Industrial Scientific
Dust Filter/Water Stop, Aspirated
Mfr # 17152395
Zoro # G7569703
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ventis Slide-on Pump
- Status Indicator No
- Industry Type Healthcare
- Diameter 5/8 in
- Power Source No
Product Information
- Brand Industrial Scientific
- MFR # 17152395
- Zoro # G7569703
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Diameter | 5/8 in |
Outside Diameter | 0.63 in |
Details
Item | Dust and Water Filter |
For Use With | Ventis Slide-on Pump |
Status Indicator | No |
Industry Type | Healthcare |
Power Source | No |
Filters | Water Stop/Hydrophobic |
Series | Ventis MX4, Ventis Pro5 |
Description
Dust and Water Filter, Product Type Pump Filter, Series Ventis MX4, Ventis Pro5, Filters Water Stop/Hydrophobic, Outside Diameter 0.63 in, For Use With Ventis Slide-on Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Machine/Equipment Label, Instruction, PK5, 86878 (86878)
- MICRO-TOUCH Micro-Touch, Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, M, 100 PK, Royal Blue (313029)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Black, 2XL, PR (EXOT-GIBLK-06-XXL)
- NANO MAGIC Lens Cleaning Spray 6oz Bottle, 24ct (6886024NML)
- INDUSTRIAL SCIENTIFIC Calibration Station (18108631-00)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 20 ft. (18109207-20)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 10 ft. (18109207-10)
- INDUSTRIAL SCIENTIFIC Gas Detection MX6 Sensor, CH4 Sensor (17124975-M)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, Detects Oxygen (17155304-Y)
- INDUSTRIAL SCIENTIFIC Filter, 25mm dia., .45um Pore (17027152)
- MSA SAFETY Calibration Gas Cylinder, 34L (10048280)
- Industrial Scientific Gas Detection