Shop All Single-Gas Detectors
Industrial Scientific
Docking Station, Tango TX1, (3) Port
Mfr # 18109330-231
Zoro # G0492655
Free Shipping & Returns
$4,057.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Temp. Range 32 Degrees to 122 Degrees F
- Standards UL / CE
- Features Auto Detect Calibration Gas Type and Expiration Date Upon Cylinder Connection, DSX Standalone Requires No PC or Network Connection, DSX-L Local Server Provides Server-Based Record Storage, Fleet Management and Automated Maintenance and Custom Data Reporting, DSXi Cloud-Connected Provides Cloud-Based Record Storage with Automatic File Back-Up, Fleet Management and Automated Maintenance and Notifications Through iNet Control, Email Alerts and Notifications Provide Information on Worker Exposure, Instrument Usage and Instrument Service Needs, Print Bump Test and Calibration Certificates for Hot Work and Confined Space Entry
- Height 8 59/64 in
- Width 6 21/32 in
Product Information
- Brand Industrial Scientific
- MFR # 18109330-231
- Zoro # G0492655
- Country of Origin United States
- Category Single-Gas Detectors
Dimensions
Height | 8 59/64 in |
Width | 6 21/32 in |
Length | 10 3/4 in |
Depth | 10.75 in |
Manufacturer Warranty Length | 2 yr |
Description
Docking Station, Product Type All-In-One Dock Station, Standards UL / CE, Includes iGas Reader, Power Supply, Mounting Location Tabletop, Visual Alert Type LCD, Display Type Digital, Power Source DC Adapter, Mount Type Freestanding, Communication Protocol Ethernet, Data Logger Yes, Compatible Systems and Services Cloud Connectivity, Digital Memory Capacity Cloud Connectivity
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0035YB)
- BROTHER Printer Label, Black/White, Labels/Roll: 400 (DK1201)
- SUNBURST SYSTEMS Labels Orange 600 Count (7050)
- MCR SAFETY Beige Driver Syn Leather Red Fle, L, PK12 (3750L)
- INDUSTRIAL SCIENTIFIC Docking Station, GasBadge Pro, (3)Port/USB (18109331-031)
- INDUSTRIAL SCIENTIFIC Sensor, Das, NO2 (17124975-4)
- INDUSTRIAL SCIENTIFIC Docking Station, iBrid MX6 (18109329-131)
- INDUSTRIAL SCIENTIFIC Docking Station, Tango TX1, CloudConnected (18109330-131)
- INDUSTRIAL SCIENTIFIC Docking Station, Ventis MX4, (3) Port/USB (18109327-031)
- INDUSTRIAL SCIENTIFIC Docking Station, VentisMX4, CloudConnected (18109327-131)
- PCE INSTRUMENTS VOC Gas Detector, TVOC Range: 0.00 to 9.99 ppm (PCE-VOC 1)
- Industrial Scientific Single-Gas Detectors