Shop All Combustible Gas Detectors
Industrial Scientific
Charger w/Datalink Cable
Mfr # 18107094
Zoro # G6987836
product price: $563.99
/ea
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. MX6
- Status Indicator LED
- Includes USB Cable
- Width 2 3/4 in
- Height 2 3/4 in
Product Information
- Brand Industrial Scientific
- MFR # 18107094
- Zoro # G6987836
- Country of Origin China
- Category Combustible Gas Detectors
Dimensions
Width | 2 3/4 in |
Height | 2 3/4 in |
Length | 4 in |
Overall Height | 2.75 in |
Overall Length | 4 in |
Overall Width | 2.75 in |
Details
Item | Battery Charger |
For Use With | Mfr. No. MX6 |
Status Indicator | LED |
Includes | USB Cable |
Product Type | Battery Charger |
Series | MX6 iBrid |
Description
Battery Charger, Product Type Battery Charger, Series MX6 iBrid, For Use With Mfr. No. MX6, Includes USB Cable, Overall Height 2.75 in, Overall Length 4 in, Overall Width 2.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UEI TEST INSTRUMENTS Inlet Tube/Probe Connecter (17631)
- FLUKE Infrared Thermometer, 3.5 in Touch Screen Color LCD, -4 Degrees to 752 Degrees F (FLK-TIS60+ 30HZ)
- FLUKE AC Voltage Module, 3mV to 1000V AC, 6 1/2 in Length, LCD Indication (FLK-V3000FC)
- MILLER ELECTRIC Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Steel, Black (GA134-03)
- INDUSTRIAL SCIENTIFIC Battery Charger, 120VAC (18108191)
- INDUSTRIAL SCIENTIFIC Repl Battery for Mfr. No. TX1-1/2/4/5 (17154367)
- INDUSTRIAL SCIENTIFIC Battery Charger, 12VDC (18108652)
- INDUSTRIAL SCIENTIFIC Repl Battery Pack, Ext Range Li-Ion (17148313-2)
- INDUSTRIAL SCIENTIFIC Replacement Battery, Li-ion, 36 Hr, For MX6 (17131038-2)
- INDUSTRIAL SCIENTIFIC Replacement Battery Pack, Lithium Polymer (17156465)
- SENSIT Combustible Gas Detector (906-00000-09)
- Industrial Scientific Combustible Gas Detectors