Shop All Calibration Gas
Industrial Scientific
Calibration Gas, 3-1/2 in. Cylinder Dia.
Mfr # 18109236
Zoro # G7524985
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Nitrogen Dioxide, Oxygen, Pentane
- Cylinder Capacity 116 L
- Gas Mixture Carbon Monoxide 100 ppm, Nitrogen Dioxide 5 ppm, Oxygen 18%, Pentane (25% LEL)
- Max. Pressure 1,000 psi
- Cylinder Dia. 3 1/2 in
Product Information
- Brand Industrial Scientific
- MFR # 18109236
- Zoro # G7524985
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 1/2 in |
Cylinder Height | 15.25 in |
Connection Size | 5/8 in-18 UNF, INT, THD |
Cylinder Diameter | 3.5 in |
Outlet Connection Size | 5/8"-18 |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Nitrogen Dioxide, Oxygen, Pentane |
Cylinder Capacity | 116 L |
Gas Mixture | Carbon Monoxide 100 ppm, Nitrogen Dioxide 5 ppm, Oxygen 18%, Pentane (25% LEL) |
Max. Pressure | 1,000 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum |
Accuracy | +/-5% |
Calibration Certificate | Included |
For Use With | Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244 |
Chemical Formula | C5H12, CO, NO2, O2 |
Gas Type | Carbon Monoxide, Nitrogen Dioxide, Oxygen, Pentane |
Standards | ADR Compliant |
Container Type | Cylinder |
Product Type | Calibration Gas |
Outlet Connection Type | UNF |
Outlet Connection Gender | Male |
CAS Number | 10102-44-0, 109-66-0, 630-08-0, 7782-44-7 |
Operating Pressure - Maximum | 1,000 psi |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 116 L, Cylinder Diameter 3.5 in, Cylinder Height 15.25 in, For Use With Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244, Gas Mixture Carbon Monoxide 100 ppm, Nitrogen Dioxide 5 ppm, Oxygen 18 Percent, Pentane (25 Percent LEL), Gas Type Carbon Monoxide, Nitrogen Dioxide, Oxygen, Pentane, Outlet Connection Gender Male, Product Type Calibration Gas, Chemical Formula C5H12, CO, NO2, O2
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEROS PRIDE Belt Accessory, Nylon (1066)
- ACCUFORM Used Oil Sign, 10 in Height, 14 in Width, Vinyl, Rectangle, English (MCHL516VS)
- 5IVE STAR GEAR Agility High Dexterity Gloves (3855)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC181SWHXL00250C)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, O2, Methane, 103L (18109174)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, Methane, 116L (18109158)
- INDUSTRIAL SCIENTIFIC Cal-Gas Cyl, 58L, SO2 (1810-1220)
- INDUSTRIAL SCIENTIFIC Calibration Gas, Carbon Monoxide, 34L (18100701)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, LEL Pentane, 650L (18109159)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, CO2, H2S, O2, LEL Pentane, 58L (18109182)
- GASCO Calibration Gas, Air, Carbon Dioxide, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-36-10)
- Industrial Scientific Gas Detection