Shop All Calibration Gas
Industrial Scientific
Cal Gas, O2, LEL Pentane, 103L
Mfr # 18109173
Zoro # G7530655
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Oxygen, Pentane
- Cylinder Capacity 103 L
- Gas Mixture Oxygen 18%, Pentane (25% LEL)
- Max. Pressure 1,020 psi
- Cylinder Dia. 3 1/4 in
Product Information
- Brand Industrial Scientific
- MFR # 18109173
- Zoro # G7530655
- UPC # N
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 1/4 in |
Cylinder Height | 14 in |
Connection Size | 5/8 in-18 UNF |
Outlet Connection Size | 5/8"-18 |
Cylinder Diameter | 3.25 in |
Details
Item | Calibration Gas |
Gas Name | Oxygen, Pentane |
Cylinder Capacity | 103 L |
Gas Mixture | Oxygen 18%, Pentane (25% LEL) |
Max. Pressure | 1,020 psi |
Background Gas | Nitrogen |
Cylinder Material | Steel |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244 |
Standards | ADR Compliant |
Gas Type | Oxygen, Pentane |
Chemical Formula | C5H12, O2 |
Outlet Connection Type | UNF |
Operating Pressure - Maximum | 1,020 psi |
CAS Number | 109-66-0, 7782-44-7 |
Outlet Connection Gender | Male |
Container Type | Cylinder |
Product Type | Calibration Gas |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.25 in, Cylinder Height 14 in, For Use With Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244, Gas Mixture Oxygen 18 Percent, Pentane (25 Percent LEL), Gas Type Oxygen, Pentane, Outlet Connection Gender Male, Product Type Calibration Gas, Chemical Formula C5H12, O2, CAS Number 109-66-0, 7782-44-7, Accuracy +/-5 Percent, Background Gas Nitrogen
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Tactical Shorts, Coyote, 36" Sz, 9" Inseam (4279)
- BLACK SWAN Detectable Marking Tape-Red-6" X 1000' (15300)
- PIG Sheen Clean Loose Absorbent, 10 lb, PK50 (PLP900-50)
- ACCUFORM Parking Sign, 14"H, 10"W, Plastic, MVHR402VP (MVHR402VP)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, Methane, 650L (18109160)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, NO2, O2, LEL Pentane, 58L (18109178)
- INDUSTRIAL SCIENTIFIC Calibration Gas Cylinder, 58L (1810-2152)
- INDUSTRIAL SCIENTIFIC Cal-Gas Cyl, 58L, SO2 (1810-1220)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, LEL Methane, 11L (18105825)
- INDUSTRIAL SCIENTIFIC Cal Gas, Ammonia, 34L (18105593)
- GASCO Calibration Gas, Air, Nitrogen Dioxide, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-112-10)
- Industrial Scientific Gas Detection