Shop All Calibration Gas
Industrial Scientific
Cal-Gas Cyl, 103L, Methane
Mfr # 18101378
Zoro # G5097890
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Methane
- Cylinder Capacity 103 L
- Gas Mixture Methane 2.5%
- Max. Pressure 1,020 psi
- Cylinder Dia. 3 1/4 in
Product Information
- Brand Industrial Scientific
- MFR # 18101378
- Zoro # G5097890
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 1/4 in |
Cylinder Height | 14 in |
Connection Size | 5/8 in-18 UNF threaded collar |
Cylinder Diameter | 3.25 in |
Outlet Connection Size | 5/8"-18 |
Details
Item | Calibration Gas |
Gas Name | Methane |
Cylinder Capacity | 103 L |
Gas Mixture | Methane 2.5% |
Max. Pressure | 1,020 psi |
Background Gas | Nitrogen |
Cylinder Material | Steel |
Accuracy | +/-2% |
Calibration Certificate | NIST |
For Use With | Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244 |
Gas Type | Methane |
Chemical Formula | CH4 |
Standards | ADR Compliant |
Container Type | Cylinder |
CAS Number | 74-82-8 |
Operating Pressure - Maximum | 1,020 psi |
Outlet Connection Type | ADR |
Product Type | Calibration Gas |
Outlet Connection Gender | Female |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.25 in, Cylinder Height 14 in, For Use With Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244, Gas Mixture Methane 2.5 Percent, Gas Type Methane, Outlet Connection Gender Female, Product Type Calibration Gas, Chemical Formula CH4, CAS Number 74-82-8, Accuracy +/-2 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Face Shield Protection Sign (C155RB)
- HONEYWELL UVEX Reading Glasses, +1.5, Clear, Polycarbonate (S3761)
- UNITED SCIENTIFIC Laboratory Apron, 42" Long X 36" Wide (LBAP03)
- BROTHER INTERNATIONAL 1''Black on Matte Silver (TZES951)
- INDUSTRIAL SCIENTIFIC Calibration Gas, Sulfur Dioxide, 58L, NIST (18102222)
- INDUSTRIAL SCIENTIFIC Calibration Gas, 3-1/2 in. Cylinder Dia. (18109081)
- INDUSTRIAL SCIENTIFIC Calibration Gas, 50 ppm, NH3 (78103868)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, LEL Pentane, 34L (18109191)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, NO2, O2, Methane, 58L (18109184)
- INDUSTRIAL SCIENTIFIC Calibration Gas, 103L Cylinder Cap. (18109256)
- GASCO Calibration Gas, Carbon Monoxide, Methane, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy (58L-301-19)
- Industrial Scientific Calibration Gas