Shop All Calibration Gas
Industrial Scientific
Cal-Gas Cyl, 103L, Isobutylene
Mfr # 18102939
Zoro # G7530095
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Isobutylene
- Cylinder Capacity 103 L
- Gas Mixture Isobutylene 100 ppm
- Max. Pressure 1,020 psi
- Cylinder Dia. 3 1/4 in
Product Information
- Brand Industrial Scientific
- MFR # 18102939
- Zoro # G7530095
- UPC # N
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 1/4 in |
Cylinder Height | 14 in |
Connection Size | 5/8 in-18 UNF threaded collar |
Outlet Connection Size | 5/8"-18 |
Cylinder Diameter | 3.25 in |
Details
Item | Calibration Gas |
Gas Name | Isobutylene |
Cylinder Capacity | 103 L |
Gas Mixture | Isobutylene 100 ppm |
Max. Pressure | 1,020 psi |
Background Gas | Nitrogen |
Cylinder Material | Steel |
Accuracy | +/-2% |
Calibration Certificate | NIST |
For Use With | Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244 |
Gas Type | Isobutylene |
Standards | ADR Compliant |
Chemical Formula | C4H8 |
Outlet Connection Gender | Male |
Operating Pressure - Maximum | 1,020 psi |
Outlet Connection Type | UNF |
Product Type | Calibration Gas |
CAS Number | 115-11-7 |
Container Type | Cylinder |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.25 in, Cylinder Height 14 in, For Use With Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244, Gas Mixture Isobutylene 100 ppm, Gas Type Isobutylene, Outlet Connection Gender Male, Product Type Calibration Gas, Chemical Formula C4H8, CAS Number 115-11-7, Accuracy +/-2 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD LiqParti Protec LabCoat 5Snap KneeLen ElastWris WHT LG 30/Cs (44443)
- BRADY Ribbon, White, 2 In. W, 150 ft. L (M71-R4400-WT)
- MILLER ELECTRIC MIG Welding Gloves, Pigskin Palm, XL, PR (279876)
- BERKSHIRE Gloves, M, Nylon, PK200 (BGL7.200MB)
- INDUSTRIAL SCIENTIFIC Calibration Gas, Zero Grade, 20.9 per. O (18100693)
- INDUSTRIAL SCIENTIFIC Calibration Gas, 103L Cylinder Cap. (18109256)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, CO2, H2S, O2, LEL Pentane, 58L (18109182)
- INDUSTRIAL SCIENTIFIC Cal Gas, Oxygen, 34L (18109189)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, NO2, O2, Methane, 58L (18109184)
- INDUSTRIAL SCIENTIFIC Cal Gas, Ammonia, 34L (18105593)
- GASCO Calibration gas, Zero Air, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-1)
- Industrial Scientific Gas Detection