Shop All Calibration Gas
Industrial Scientific
Cal Gas, CO, O2, Methane, 103L
Mfr # 18109174
Zoro # G7528896
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Methane, Oxygen
- Cylinder Capacity 103 L
- Max. Pressure 1,020 psi
- Cylinder Dia. 3 1/4 in
- Cylinder Height 14 in
Product Information
- Brand Industrial Scientific
- MFR # 18109174
- Zoro # G7528896
- UPC # N
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 1/4 in |
Cylinder Height | 14 in |
Connection Size | 5/8 in-18 UNF |
Cylinder Diameter | 3.25 in |
Outlet Connection Size | 5/8"-18 |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Methane, Oxygen |
Cylinder Capacity | 103 L |
Gas Mixture | Carbon Monoxide 100 ppm, Methane 2.5%, Oxygen 18% |
Max. Pressure | 1,020 psi |
Background Gas | Nitrogen |
Cylinder Material | Steel |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244 |
Gas Type | Carbon Monoxide, Methane, Oxygen |
Chemical Formula | CH4, CO, O2 |
Standards | ADR Compliant |
Operating Pressure - Maximum | 1,020 psi |
Outlet Connection Type | UNF |
Container Type | Cylinder |
CAS Number | 630-08-0, 74-82-8, 7782-44-7 |
Outlet Connection Gender | Male |
Product Type | Calibration Gas |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.25 in, Cylinder Height 14 in, For Use With Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244, Gas Mixture Carbon Monoxide 100 ppm, Methane 2.5 Percent, Oxygen 18 Percent, Gas Type Carbon Monoxide, Methane, Oxygen, Outlet Connection Gender Male, Product Type Calibration Gas, Chemical Formula CH4, CO, O2, CAS Number 630-08-0, 74-82-8, 7782-44-7, Accuracy +/-5 Percent
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAFLINE HD Double Jacket Attack Line Fire Hose (G52H175HDR50NB)
- RED KAP Mns Navy Cargo Pant W/Snaps Miters (PT88NV 4034)
- PAULSON Universal Sun Shade, For Use With Use with Most Full-Brim Hard Hats Dark Green (A-S1)
- VIKING Handyman 3pc FR PVC Suit (2110FR-L)
- INDUSTRIAL SCIENTIFIC Cal Gas, Oxygen, 34L (18109189)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, NO2, O2, Methane, 650L (18109172)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, NO2, O2, Methane, 58L (18109184)
- INDUSTRIAL SCIENTIFIC Cal-Gas Cyl, 103L, Isobutylene (18102939)
- INDUSTRIAL SCIENTIFIC Calibration Gas, 50 ppm, NH3 (78103868)
- INDUSTRIAL SCIENTIFIC Calibration Gas, 103L Cylinder Cap. (18102913)
- GASCO Calibration Gas, Air, Benzene, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-21-5)
- Industrial Scientific Gas Detection