Shop All Calibration Gas
Industrial Scientific
Cal Gas, CO, H2S, O2, LEL Pentane, 650L
Mfr # 18109159
Zoro # G7534977
product price: $1,661.99
/ea
Free Shipping & Returns
$1,661.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Hydrogen Sulfide, Oxygen, Pentane
- Cylinder Capacity 650 L
- Gas Mixture Carbon Monoxide 100 ppm, Hydrogen Sulphide 25 ppm, Oxygen 18%, Pentane (25% LEL)
- Max. Pressure 1,600 psi
- Cylinder Dia. 6 9/10 in
Product Information
- Brand Industrial Scientific
- MFR # 18109159
- Zoro # G7534977
- UPC # N
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 6 9/10 in |
Cylinder Height | 19.9 in |
Connection Size | CGA 330 |
Cylinder Diameter | 6.9 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Hydrogen Sulfide, Oxygen, Pentane |
Cylinder Capacity | 650 L |
Gas Mixture | Carbon Monoxide 100 ppm, Hydrogen Sulphide 25 ppm, Oxygen 18%, Pentane (25% LEL) |
Max. Pressure | 1,600 psi |
Background Gas | Nitrogen |
Cylinder Material | Steel |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | Mfr. No. 03382, Mfr. No. 03556, Mfr. No. 05858, Mfr. No. 09242 |
Standards | ADR Compliant |
Gas Type | Carbon Monoxide, Hydrogen Sulfide, Oxygen, Pentane |
Chemical Formula | C5H12, CO, H2S, O2 |
Operating Pressure - Maximum | 1,600 psi |
Product Type | Calibration Gas |
Outlet Connection Gender | Female |
Container Type | Cylinder |
CGA Number | CGA 330 |
CAS Number | 109-66-0, 630-08-0, 7782-44-7, 7783-06-4 |
Description
Calibration Gas, CGA Number CGA 330, Container Type Cylinder, Cylinder Capacity 650 L, Cylinder Diameter 6.9 in, Cylinder Height 19.9 in, For Use With Mfr. No. 03382, Mfr. No. 03556, Mfr. No. 05858, Mfr. No. 09242, Gas Mixture Carbon Monoxide 100 ppm, Hydrogen Sulphide 25 ppm, Oxygen 18 Percent, Pentane (25 Percent LEL), Gas Type Carbon Monoxide, Hydrogen Sulfide, Oxygen, Pentane, Outlet Connection Gender Female, Product Type Calibration Gas, Chemical Formula C5H12, CO, H2S, O2
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Filter, Snap On/Off, HEPA, Magenta, 40 PK, NIOSH (TR-6710N-40)
- NOTRAX Mini-Diamond Studded Top Antifatigue Mat 3 ft 2 in W x 10 ft 4 in L, 7/8 In (549S3124YB)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Electrical Room No Storage Sign, Portrait (OS-NS-D-1014-V-11687)
- TOLCO Secondary Label, Black, Green/White, PK12 (340423)
- INDUSTRIAL SCIENTIFIC Cal Gas, Ammonia, 34L (18105593)
- INDUSTRIAL SCIENTIFIC Cal-Gas Cyl, 103L, Isobutylene (18102939)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, CO2, O2, LEL Pentane, 552L (18109186)
- INDUSTRIAL SCIENTIFIC Calibration Gas, Zero Grade, 20.9 per. O (18100693)
- INDUSTRIAL SCIENTIFIC Calibration Gas, Carbon Monoxide, 103L (18102163)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, O2, LEL Pentane, 34L (18109190)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 221 L, CGA 165 Connection, +/-5% Accuracy (221L-34-2000)
- Industrial Scientific Gas Detection