Shop All Gas Detection Accessories
Industrial Scientific
Cal Gas, CO, H2S, O2, LEL Pentane, 116L
Mfr # 18109157
Zoro # G7525910
product price: $524.99
/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C5H12, CO, H2S, O2
- Standards ADR Compliant
- Cylinder Height 15.25 in
- Accuracy +/-5%
- Background Gas Nitrogen
Product Information
- Brand Industrial Scientific
- MFR # 18109157
- Zoro # G7525910
- UPC # N
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Cylinder Height | 15.25 in |
Connection Size | 5/8 in-18 UNF |
Cylinder Dia. | 3 1/2 in |
Cylinder Diameter | 3.5 in |
Outlet Connection Size | 5/8"-18 |
Details
Chemical Formula | C5H12, CO, H2S, O2 |
Standards | ADR Compliant |
Accuracy | +/-5% |
Background Gas | Nitrogen |
Max. Pressure | 1,000 psi |
Gas Mixture | Carbon Monoxide 100 ppm, Hydrogen Sulphide 25 ppm, Oxygen 18%, Pentane (25% LEL) |
Cylinder Material | Aluminum Alloy |
Gas Name | Carbon Monoxide, Hydrogen Sulfide, Oxygen, Pentane |
Cylinder Capacity | 116 L |
Calibration Certificate | NIST |
For Use With | Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244 |
Gas Type | Carbon Monoxide, Hydrogen Sulfide, Oxygen, Pentane |
Item | Calibration Gas |
CAS Number | 109-66-0, 630-08-0, 7782-44-7, 7783-06-4 |
Container Type | Cylinder |
Outlet Connection Type | UNF |
Operating Pressure - Maximum | 1,000 psi |
Outlet Connection Gender | Male |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 116 L, Cylinder Diameter 3.5 in, Cylinder Height 15.25 in, For Use With Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244, Gas Mixture Carbon Monoxide 100 ppm, Hydrogen Sulphide 25 ppm, Oxygen 18 Percent, Pentane (25 Percent LEL), Gas Type Carbon Monoxide, Hydrogen Sulfide, Oxygen, Pentane, Outlet Connection Gender Male, Product Type Calibration Gas, Chemical Formula C5H12, CO, H2S, O2
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTIN ORIGINAL WORKBOOTS Size 9 Men's Western Boot Steel Work Boot, Brown (WK2104- 90 D)
- ZORO SELECT Flagging Tape, Blue/Blk, 300ft x 1-3/16In (CKBBK-200)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, This Door Blocked Sign, Landscape (OS-NS-P-1014-L-18597)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 7 1 pc, 3PK (840566)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, Detects Oxygen (17155304-Y)
- INDUSTRIAL SCIENTIFIC Calibration Station (18108631-10)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 50 ft. (18109207-50)
- INDUSTRIAL SCIENTIFIC Carrying Case, Leather, Black (18108811)
- INDUSTRIAL SCIENTIFIC Sampling Pump Filter, PK5 (1702-4191)
- INDUSTRIAL SCIENTIFIC Card Reader (18105684)
- HONEYWELL Datalink Kit for Gas Detectors (GA-USB1-IR)
- Industrial Scientific Gas Detection Accessories