Shop All Gas Detection Accessories
This Product is Discontinued
Industrial Scientific
Belt Clip, Metal, Black (Discontinued)
Mfr # 17120908
Zoro # G6083621
This Product is Discontinued
Key Features
- For Use With Mfr. No. TX1-1, TX1-2, TX1-4, TX1-5
- Color Black
- Exterior Length 2 in
- Exterior Depth 1/4 in
- Exterior Width 17/20 in
Product Information
- Brand Industrial Scientific
- MFR # 17120908
- Zoro # G6083621
- Country of Origin Taiwan, Province of China
- Category Gas Detection Accessories
Dimensions
Exterior Length | 2 in |
Exterior Depth | 1/4 in |
Exterior Width | 17/20 in |
Details
Item | Belt Clip |
For Use With | Mfr. No. TX1-1, TX1-2, TX1-4, TX1-5 |
Color | Black |
Industry Type | Healthcare |
Construction | Metal |
Description
Belt Clip, For Use With Mfr. No. TX1-1, TX1-2, TX1-4, TX1-5, Color Black, Exterior Length 2 in, Exterior Width 17/20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.