Shop All Reference Books
Industrial Press
Machining Textbook, Machine Shop Practice, Vol 1, English, Hardcover, Publisher: Industrial Press
Mfr # 9780831111267
Zoro # G0124105
product price: $48.75
/ea
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Width 6 1/2 in
- Depth 1 3/10 in
- Subject Matter Machine Shop Practice
- Height 9 1/2 in
Product Information
- Brand Industrial Press
- MFR # 9780831111267
- Zoro # G0124105
- Country of Origin United States
- Category Reference Books
Dimensions
Width | 6 1/2 in |
Depth | 1 3/10 in |
Height | 9 1/2 in |
Details
Language | English |
Item | Textbook |
Subject Matter | Machine Shop Practice |
Book Type | Machining |
Book Format | Hardcover |
Book Title | Machine Shop Practice, Vol 1 |
Publisher | Industrial Press |
Book Edition | 2nd. |
ISBN-13 | 9780831111267 |
Publication Date | 01/01/1981 |
Book Description | Vol. 1. Everything the apprentice or on-the-job professional needs to know about the intelligent and efficient operation of machine tools is here. |
Number of Pages | 496 |
ISBN-10 | 0831111267 |
Description
Textbook, Machine Shop Practice, Vol 1, Hardcover, Publisher Industrial Press, Book Edition 2nd., Publication Date 01/01/1981, ISBN-10 0831111267, ISBN-13 9780831111267, Language English, Number of Pages 496
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Flush Cut Foam Pouches, 3" x 10", White, 500/Case (FP310)
- CANON Crtdg, Cleaning, 20 Cycle (CLI251XLGY)
- NATIONAL HARDWARE Hartley 5 in. W X 11-1/4 in. L Storm Shine Steel Flat Strap (N800-017)
- SCHOOL ZONE PUBLISHING BIG Math Workbook, Grades 1-2 (06326)
- INDUSTRIAL PRESS Machining Reference Book, Pocket Companion, English, Bound, Soft Cover, Publisher: Industrial Press (9780831144319)
- INDUSTRIAL PRESS Machining Textbook, Fanuc CNC Custom Macros, English, Hardcover, Publisher: Industrial Press (9780831131579)
- INDUSTRIAL PRESS Engineering and Architecture Reference Book, AutoCAD Pocket Reference, 6th Ed, English, Paperback (9780831134846)
- INDUSTRIAL PRESS Machining Reference Book, Machine Designers Reference, English, Hardcover (9780831134327)
- INDUSTRIAL PRESS Machining Reference Book, Interpretation of Geometric Dimensioning And Tolerancing, English (9780831134211)
- INDUSTRIAL PRESS Machining Reference Book, Toolbox, English, Hardcover, Publisher: Industrial Press (9780831137311)
- INDUSTRIAL PRESS Other Textbook, Metalworking: Doing It Better, English, Paperback, Publisher: Industrial Press (9780831134761)
- Industrial Press Reference Books