Industrial Choice

360 Deg Marking Paint Aerosol, 17 oz., Fluorescent Orange, Water -Based (Discontinued)



This Product is Discontinued
Shop for all Striping & Marking Paint

Key Features

  • Paint Color Family Oranges
  • Base Type Water
  • Size 17 oz.
  • Paint and Primer Sub Category 360 Deg Marking Paint Aerosol
  • Coverage 600 to 700 Linear ft./1" Strip
See all product information

Product Information

Dimensions

Size 17 oz.
Container Size 17 oz

Description

360 Degree Marking Paint, Water Base Type, Line Striping Aerosol Yes, Fluorescent Orange, Size 17 oz, 360 Degrees Marking Paint, Paint and Primer Surface Material Asphalt, Concrete, Dirt, Drywall, Grass, Gravel, Metal, Plastic, Wood, Paint and Primer Application Method Marking Wand, Spray, Coverage 600 to 700 Linear ft/1 in Strip, Dry Time 30 min, Dry Time Tack Free 10 min, Application Temperature 40 Degrees to 100 Degrees F, Mild to Moderate Exposure Conditions, VOC Content 549 g/L

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • Hazardous material
  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.