Shop All Stationary Electric Air Compressors
Industrial Air
Stationary Air Compressor, Sngl Stage, 230
Mfr # ILA4708065
Zoro # G7212005
product price: $2,095.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,095.99
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- HP 4.7 HP
- Voltage 230V
- Tank Type Vertical
- Max. Pressure 155 psi
Product Information
- Brand Industrial Air
- MFR # ILA4708065
- Zoro # G7212005
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Details
HP | 4.7 HP |
Voltage | 230V |
Tank Type | Vertical |
Max. Pressure | 155 psi |
Item | Air Compressor |
Number of Stages | 1 |
Amps | 22A |
Description
Stationary Air Compressor,Sngl Stage,230
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Roller Chain Link, Conveyor, #C2060H (C2060H OFFSET LINK)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6208 2NSE9 C2)
- BALDOR-RELIANCE CARBON BRUSH ELECTRIC MOTOR PARTS AND ACCESSORY, 2PK (BP5000AW14SP)
- DYNABRADE Bearing, 11802 (11802)
- INDUSTRIAL AIR Stationary Air Compressor, 2-Stage, Sngl P (IV5048055.01)
- INDUSTRIAL AIR StationaryAirCompressor, 240V, 60 gal., 3.7 (ILC3706056)
- INDUSTRIAL AIR Stationary Air Compressor, Sngl Stage, 230 (ILA5746080)
- INDUSTRIAL AIR Stationary Air Compressor, Sngl Phase, 240 (ILA3606056)
- ABAC 3.5 HP 208-230 Volt Single Phase Single Stage 60 Gallon Air Compressor (AB3-2160V1)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM (35WC84)
- ABAC 5 HP 230 Volt Single Phase Two Stage 60 Gallon Vertical Air Compressor (AB5-2160V4)
- Industrial Air Air Compressors