Shop All Portable Air Tanks
Industrial Air
Air Tank, Portable, 20 gal, Working 150 PSI
Mfr # IT20ASME
Zoro # G1825463
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Type Portable
- Tank (Gal.) 20 gal
- Working Pressure (PSI) 150
- Steel Tank (Gauge) 0.1 ga
- Length (In.) 34 in
Product Information
- Brand Industrial Air
- MFR # IT20ASME
- Zoro # G1825463
- UPC # 846212053584
- Country of Origin United States
- Category Portable Air Tanks
Dimensions
Length (In.) | 34 in |
Height (In.) | 20 in |
Tank Dia. (In.) | 14 in |
Width (In.) | 14 3/4 in |
Overall Height | 20 in |
Overall Length | 34 in |
Overall Width | 14.75 in |
Details
Item | Air Tank |
Tank Type | Portable |
Tank (Gal.) | 20 gal |
Working Pressure (PSI) | 150 |
Steel Tank (Gauge) | 0.1 ga |
Ports | 2 |
Finish | Powder Coated |
Material | Steel |
Manifold Material | Brass/Steel |
Includes | 1/4 in NPT Connector, 4 ft Solid Vibration Isolators for Horizontal Storage, Inlet Includes Air Line Shut Off, Outlet Includes 1/4 in Quick Coupler, PSI Gauge, PSI Relief Valve, Ring Base for Vertical Storage, Tank Drain Valve |
Tank Capacity | 20 gal |
Standards | ASME |
Maximum Operating Pressure | 175 psi |
Description
Air Tank, Tank Capacity 20 gal, Maximum Operating Pressure 175 psi, Tank Type Horizontal, Overall Length 34 in, Overall Width 14.75 in, Overall Height 20 in, Standards ASME, Material Steel, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WD-40 Silicone Lubricant, Aerosol Can, 11 Oz. (300012)
- REELCRAFT Hose Reel Bumper, Use w/2Z864, 4NA84, 4NA85 (1-HR1004-3)
- DAYTON Motor Start Capacitor, 850-1020 MFD, Round (6FLN0)
- DAYTON 5L530 V-Belt, 53" Outside Length, 21/32" Top Width, 1 Ribs (5L530)
- SPEEDAIRE Tank, Portable, 20 G (1VW38)
- PERFORMANCE TOOL Portable Air Tank, 11 gal. (W10011)
- PERFORMANCE TOOL $5G PORTABLE AIR TANK (PTW10005)
- GLOBAL INDUSTRIAL Horizontal Portable Air Tank, 7 Gallon, 150 PSI (133752)
- CALIFORNIA AIR TOOLS 5-Gallon Aluminum Air Tank 125 PSI Max only 9 lbs (CAT-AUX05A)
- SPEEDAIRE Non Coded Air Tank, Pancake, 5 Gal, 1 HP (2TWC4)
- PERFORMANCE TOOL Portable Air Tank, 5 gal. (W10005)
- Industrial Air Air Compressor Accessories