Shop All Portable Electric Air Compressors
This Product is Discontinued
Industrial Air
Air Compressor, Sngle Phse, 120 gal., 10 HP (Discontinued)
Mfr # IV9919910.183
Zoro # G4390281
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Tank Size 120 gal.
- Max. Pressure 175 psi
- Phase Single Phase
- HP 10
- Tank Type Vertical
Product Information
- Brand Industrial Air
- MFR # IV9919910.183
- Zoro # G4390281
- UPC # 846212057056
- Country of Origin United States
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 120 gal. |
Details
Max. Pressure | 175 psi |
Phase | Single Phase |
HP | 10 |
Tank Type | Vertical |
Free Air CFM @ Max. Pressure | 33.6 @ 175 psi |
Item | Air Compressor,Sngle Phse,120 gal.,10 HP |
Description
The Industrial Air 120 Gal. Two Stage Single Phase air compressor with 10 HP is designed for heavy shop or industrial use. This air compressor features a patented pump design that provides for a cooler running pump. It also includes a patented piston design, which features a cast iron cylinder head with patented deep-grove directional cooling fins, precision bored cylinders including patented asymmetrical cooling fins and a balanced flywheel with a large glass-filled composite fan for improved pump cooling, which improves compression efficiency. The Industrial Air 120 Gal. Two Stage Single Phase Cast Iron Industrial Air Compressor easily achieves industrial performance delivering maximum CFM at 175 psi and provides enough power to operate more than one air tool or device at a time. This air compressor harnesses the power of the Baldor 4-Pole, 1725-RPM, UL certified, NEMA rated industrial class electric motor. The reliability and performance is ideal for most applications and users including automotive services and body shops, fleet maintenance, machine shops, production and manufacturing lines, woodworking shops, dry cleaners, car washes, general maintenance, repair shops and farms.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.