Shop All Blocks, Sheaves & Pulleys
Indusco
Snaps, 500 lb Max Load, Zinc Plated
Mfr # 78200076
Zoro # G5493700
Sold in multiples of 5 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 500 lb
- Finish Zinc Plated
Product Information
- Brand Indusco
- MFR # 78200076
- Zoro # G5493700
- UPC # 051775431100
- Country of Origin China
- Category Blocks, Sheaves & Pulleys
Details
Item | Snaps |
Working Load Limit | 500 lb |
Finish | Zinc Plated |
Description
Snap,7/16",Universal Zinc Plt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON Crank Handle, 9-1/2 (70325)
- T.W. EVANS CORDAGE CO Number 1 Braided Nylon Mason Line with 250 ft. in Yellow (12-503)
- TANIS Adjustable Mounting Kit (CBKIT)
- STREN-FLEX Synthetic Web Sling, Cargo Basket Sling (Wide Body), 3 ft L, 6 in W, Nylon, Yellow (WB1-906-3)
- INDUSCO Jaw & Eye Swivel, 2250 lb Max Load, Galvanized (C1186300061)
- INDUSCO Round Pin Anchor Shackle, Wire Rope, 2000 lb Max Load, Galvanized (75100928)
- INDUSCO Block, Cable, 3/16 in Max Cable Size, 600 lb Max Load, Zinc Plated (16900031)
- INDUSCO Snaps, 50 lb Max Load, Bronze (78200016)
- INDUSCO Snaps, 30 lb Max Load, Bronze (78200001)
- INDUSCO Shackle, 3/4", R P, Anchor Galv Ht, Wire Rope, 9500 lb Max Load, Galvanized (75101037)
- RONSTAN Rope Guide, 3/8 in Rope Dia., High Polish (RF498)
- Indusco Blocks, Sheaves & Pulleys