Shop All Blocks, Sheaves & Pulleys
Indusco
Snaps, 40 lb Max Load, Bronze
Mfr # 78200011
Zoro # G5493533
product price: $0.94
/ea
Sold in multiples of 10 for $9.40
$9.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Type Fixed Eye
- Working Load Limit 40 lb
- Finish Bronze
Product Information
- Brand Indusco
- MFR # 78200011
- Zoro # G5493533
- UPC # 051775412017
- Country of Origin China
- Category Blocks, Sheaves & Pulleys
Details
Item | Snaps |
Attachment Type | Fixed Eye |
Working Load Limit | 40 lb |
Finish | Bronze |
Description
Snap,#2,Bronze Fixed Eye,11/16" x 3-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Forged Steel Forklift Forks F4-1.50-42 - 1.5" Thick - 42"L (F4-1.50-42)
- ORBIS Food Service Dolly, 400 lb. (NPL700 Dolly)
- BLICKLE Swivel Plate Caster, PU, 6", 1100 lb. (LH-ALTH 150K-16)
- FOOT MASTER Leveling Caster, 50 mm Nylon Wheel, M12x1.75P Stem, Swivel, 280kg Cap, NBR Foot Pad, Stainless Steel (SGDN-60-S-NYN)
- INDUSCO Snaps, 30 lb Max Load, Bronze (78200001)
- INDUSCO Snatch Hook, Block, 2T 3"3/8" W/R (16900203)
- INDUSCO Snatch Shackle, Block, 2T, 3", 3/8", W/R (C0616900202)
- INDUSCO Block, Cable, 3/16 in Max Cable Size, 600 lb Max Load, Zinc Plated (16900031)
- INDUSCO Bolt and Nut Anchor Shackle, Wire Rope, 9500 lb Max Load, Galvanized (75100456)
- INDUSCO Jaw & Eye Swivel, 2250 lb Max Load, Galvanized (C1186300061)
- RONSTAN Pulley Block, Fibrous Rope, 1/2 in Max Cable Size, 1,760 lb Max Load, Natural (RF50171HL)
- Indusco Blocks, Sheaves & Pulleys