Shop All Eye Bolts
Indusco
Eyebolt, 5/8"x 18", Regular Nut Hdg
Mfr # 36500096
Zoro # G5487428
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 18 in
- Type Regular Nut
- Eyebolt Type Regular Nut
- Includes Nut Yes
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50856)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (U07000.011.0125)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09102)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 50 PK (M55050.050.0040)
- INDUSCO Eyebolt, 1/2"x 8", Regular Nut Hdg (36500051)
- INDUSCO Eyebolt, 3/8"x 4", Regular Nut Hdg (36500025)
- INDUSCO Eyebolt, 1/2x3-1/4", Screw Galvanized (36500351)
- INDUSCO Eyebolt, 1/2"x6", Stainless Reg (36500226)
- INDUSCO Eyebolt, 1/2"x 10", Regular Nut Hdg (36500056)
- INDUSCO Eyebolt, 3/8"x 3", Regular Nut Hdg (36500023)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1/2"-13, 2-1/2 in Shank, 1-3/16 in ID, Steel, Plain (U16000.050.0250)
- Indusco Eye Bolts