Shop All U-Bolts
Indiana U-Bolts Inc
Round U-Bolt, 5/8", 3.5 in Wd, 8-1/4 in Ht
Mfr # R274
Zoro # G107027457
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/8"
- Inside Height 8-1/4 in
- Inside Width/Diameter 3.5 in
Product Information
- Brand Indiana U-Bolts Inc
- MFR # R274
- Zoro # G107027457
- UPC # 758081002740
- Country of Origin United States
- Category U-Bolts
Dimensions
Thread Size | 5/8" |
Inside Height | 8-1/4 in |
Inside Width/Diameter | 3.5 in |
Details
Item | Round U-Bolt |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALICE 110 Half Overlay Sc Screw On (C2P6G99)
- ZORO SELECT Not Graded, 7/16"-14 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/2 in L, 5 PK (U51000.043.0350)
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 25 PK (U01060.025.0600)
- ZORO SELECT Wood Screw, #8, 1 in, Zinc Plated Steel Round Head Phillips Drive, 100 PK (U25710.016.0100)
- AIRBAGIT Round U-Bolt, 5/8"-18, 3-1/2 in Wd, 5 in Ht (UBOLT-RD-09)
- ZORO SELECT Round U-Bolt, 1/2"-13, 6 3/4 in Wd, 8 3/8 in Ht, Hot Dipped Galvanized Steel (53119 1)
- A & I PRODUCTS Square U-Bolt, 5/8 in, 7 in Wd, 8.87 in Ht (A-R26992)
- ZORO SELECT Standard U-Bolt, 5/8"-11, 6 3/4 in Wd, 9 1/2 in Ht, Hot Dipped Galvanized Steel (U17274.062.0600)
- ZORO SELECT Round U-Bolt, 1/2"-13, 5 5/8 in Wd, 7 13/16 in Ht, Plain Stainless Steel (U17277.050.0500)
- ZORO SELECT Square U-Bolt, 3/8"-16, 2 in Wd, 7 in Ht, Plain Stainless Steel (U17267.037.0207)
- C.E. SMITH Square U-Bolt, 0.5" Ht, Zinc Steel (15260A)
- Indiana U-Bolts Inc U-Bolts