Shop All Safety Tags & Identification
Incom
Safety Tags, NOTICE Out Of Service, 250PK
Mfr # RT5001F
Zoro # G308261070
product price: $96.99
/pk 250, $0.39/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.25"
- Material 10-mil Polytag stock
- Width 3"
Product Information
- Brand Incom
- MFR # RT5001F
- Zoro # G308261070
- UPC # 5700359627
- Country of Origin Canada
- Category Safety Tags & Identification
Dimensions
Length | 6.25" |
Width | 3" |
Details
Item | Safety Tags |
Material | 10-mil Polytag stock |
Legend | NOTICE Out Of Service |
Description
OSHA workplace safety tagsonaroll supplied in a roll provide an easy and convenient way to transport and contain your tags, providing a larger tag quantity on hand for heavy demand applicationsMade from 10mil Duraply ultradurable stock, these tags are a good choice for indoor or shortterm outdoor applications Tag stock is waterproof, tearresistant, weatherresistant, and can be written on with a pencil, ball point pen or marker The 3 x 614 tags come with a 38 hole Safety tags are connected together by an easy to tear perforation Just pull the next tag from the dispenser box and tear it off The specially designed dispenser box keep the tags safely and neatly contained for any on the go application perfect for work vehicles, tool cribs, mobile work carts, and many other applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL TouchNTuff 92-616, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, S, 150 PK (92-616)
- HESTRA Glove, Leather, Goatskin, Denim/Tan, XL (73400-271-10)
- ZORO SELECT Spatula, Disposable, PK300 (CG-1985-P-03)
- ERGODYNE Bump Cap, Baseball, Polyethylene, None Suspension, Fits Hat Size One Size Fits Most (8947)
- INCOM Fuel Tags, ETHANOL MID G DYED Fuel Tag 256 dia, 250PK (FT113)
- INCOM Fuel Tags, STOVE Fuel Tag 256 dia, 250PK (FT123)
- INCOM Fuel Tags, STOVE DYED Fuel Tag 256 dia, 250PK (FT124)
- INCOM Fuel Tags, KEROSENE Fuel Tag 256 dia, 250PK (FT125)
- INCOM Fuel Tags, SUPER PREMIUM DYED Fuel Tag 256 dia, 250PK (FT101)
- INCOM Fuel Tags, AVGAS 100LL Fuel Tag 256 dia, 250PK (FT132)
- ACCUFORM Lockout Tag, 3-1/4"WX5-3/4"H, PK25 (MLT609LPP)
- Incom Lockout Tagout