Shop All Safety Tags & Identification
Incom
Safety Tags, DANGER Do Not Operate, 250PK
Mfr # RT1000F
Zoro # G208261002
original price:
$107.93
24% off
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.25"
- Width 3"
- Material 10-mil Polytag stock
Product Information
- Brand Incom
- MFR # RT1000F
- Zoro # G208261002
- UPC # 5700359328
- Country of Origin Canada
- Category Safety Tags & Identification
Dimensions
Length | 6.25" |
Width | 3" |
Details
Item | Safety Tags |
Material | 10-mil Polytag stock |
Legend | DANGER Do Not Operate |
Description
OSHA workplace safety tagsonaroll supplied in a roll provide an easy and convenient way to transport and contain your tags, providing a larger tag quantity on hand for heavy demand applicationsMade from 10mil Duraply ultradurable stock, these tags are a good choice for indoor or shortterm outdoor applications Tag stock is waterproof, tearresistant, weatherresistant, and can be written on with a pencil, ball point pen or marker The 3 x 614 tags come with a 38 hole Safety tags are connected together by an easy to tear perforation Just pull the next tag from the dispenser box and tear it off The specially designed dispenser box keep the tags safely and neatly contained for any on the go application perfect for work vehicles, tool cribs, mobile work carts, and many other applications
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Mens PRO(R) Boondock 8" Waterproofof (TB01113A210)
- ERB SAFETY Safety Glasses, Clr Frame, Clr, Bifocal, 2.0, Clear Scratch-Resistant (17989)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Navy, 2XL (70529_590-2XL)
- KEYSTONE SAFETY Nylon Beard Net, Micro Mesh, 1/16" Hole, 100% Latex Free, White, 18", 100/Bag (112HSI-1BG)
- INCOM Safety Tags, Safety Inspection, 250PK (RT8004F)
- INCOM Fuel Tags, STOVE Fuel Tag 256 dia, 250PK (FT123)
- INCOM Fuel Tags, AVGAS 100LL Fuel Tag 256 dia, 250PK (FT132)
- INCOM Fuel Tags, ETHANOL MID GRADE Fuel Tag 256 dia, 250PK (FT112)
- INCOM Fuel Tags, ETHANOL REG DYED Fuel Tag 256 dia, 250PK (FT111)
- INCOM Fuel Tags, SUPER PREMIUM Fuel Tag 256 dia, 250PK (FT100)
- BRADY Danger Tag, Do Not Operate, PK10 (145768)
- Incom Safety Tags & Identification