Shop All Safety Tags & Identification
Incom
Safety Tags, CAUTION Do Not Use, 250PK
Mfr # RT3001F
Zoro # G108261003
product price: $96.99
/pk 250, $0.39/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 10-mil Polytag stock
- Width 3"
- Length 6.25"
Product Information
- Brand Incom
- MFR # RT3001F
- Zoro # G108261003
- UPC # 5700359527
- Country of Origin Canada
- Category Safety Tags & Identification
Dimensions
Width | 3" |
Length | 6.25" |
Details
Material | 10-mil Polytag stock |
Item | Safety Tags |
Legend | CAUTION Do Not Use |
Description
OSHA workplace safety tagsonaroll supplied in a roll provide an easy and convenient way to transport and contain your tags, providing a larger tag quantity on hand for heavy demand applicationsMade from 10mil Duraply ultradurable stock, these tags are a good choice for indoor or shortterm outdoor applications Tag stock is waterproof, tearresistant, weatherresistant, and can be written on with a pencil, ball point pen or marker The 3 x 614 tags come with a 38 hole Safety tags are connected together by an easy to tear perforation Just pull the next tag from the dispenser box and tear it off The specially designed dispenser box keep the tags safely and neatly contained for any on the go application perfect for work vehicles, tool cribs, mobile work carts, and many other applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Bucket Shelf, 16 In. L, 19-1/2 In. W (1160)
- JJ KELLER Number Label, 7, Black, PK50 (2990)
- LYLE Speed Limit 10 Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1010-HI_12x18 (T1-1010-HI_12x18)
- JAFLINE HD Double Jacket Attack Line Fire Hose (G52H175HDR50NB)
- INCOM Fuel Tags, FURNACE Fuel Tag 256 dia, 250PK (FT121)
- INCOM Fuel Tags, JET A1 Fuel Tag 256 dia, 250PK (FT128)
- INCOM Fuel Tags, DIESEL Fuel Tag 256 dia, 250PK (FT114)
- INCOM Fuel Tags, ETHANOL MID G DYED Fuel Tag 256 dia, 250PK (FT113)
- INCOM Safety Tags, Safety Inspection, 250PK (RT8004F)
- INCOM Fuel Tags, ETHANOL REG DYED Fuel Tag 256 dia, 250PK (FT111)
- IDESCO SAFETY No Tocar Safety Tag, PK10 (KAT821AC)
- Incom Safety Tags & Identification