Shop All Anti-slip tapes, Treads & Stair Nosings
Incom
Reflective Marking Tape, Rctngl, 150 ft. L
Mfr # RR250AM
Zoro # G7217201
original price:
$70.89
10% off
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Material Base: Resin, Liner: Clear Poly
- Tape Color Orange
- Tape Strip Length 3 3/4 in
- Tape Format Die Cut - Tag
Product Information
- Brand Incom
- MFR # RR250AM
- Zoro # G7217201
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 3-1/2" |
Tape Strip Length | 3 3/4 in |
Diameter | 3-3/4" |
Imperial Tape Width | 2 in |
Imperial Tape Length | 3 1/2 in |
Description
Floor Marking Tape, Rectangle, Solid, Orange, 2 in, 3 1/2 in, 20 mil, Vinyl, INCOM, Series RR, Legend No Legend, Glow In The Dark No, Retroreflective Grade High Intensity Prismatic, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Haz Waste Label, Container on Hold, 4x4 in, Paper, 100/PK (MHZW28PSC)
- GLOWEAR BY ERGODYNE Convertible Thermal Jacket, Lime, 3XL (8287)
- OCCUNOMIX Hooded Sweatshirt, 2XL, ANSI Class 3 (LUX-HZSWT-O2X)
- ARIAT Size 11-1/2 Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- INCOM Tape, Engineer Grade, Reflctiv, 2"X30ft, Org (RST105)
- INCOM Marking Tape, Striped, Green/White, 2" W (VHT213)
- INCOM Marking Tape, Striped, Black/Yellow, 2" W (VHT210)
- INCOM Floor Marking Tape, ArmorStripe HD Tape YellowBlack 3 x 100' (AS350)
- INCOM Marking Tape, Striped, Black/Yellow, 6" W (VHT610)
- INCOM Floor Marking Tape, Circle, Red, 6"dia, PK25 (LM190R)
- INCOM Tape, Engineer Grade, Rflctiv, 2"X30ft, Red (RST102)
- Incom Anti-slip tapes, Treads & Stair Nosings