Shop All Vehicle Placards
Incom
Placards, Class 6 TOXIC UN Placard SS, 100PK
Mfr # TA640SSPIN
Zoro # G508261016
product price: $121.99
/pk 100, $1.22/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75"
- Material Rigid Plastic
- Color White/Black
- Length 10.75"
Product Information
- Brand Incom
- MFR # TA640SSPIN
- Zoro # G508261016
- UPC # 5700349223
- Country of Origin Canada
- Category Vehicle Placards
Dimensions
Width | 10.75" |
Length | 10.75" |
Details
Legend | Class 6 TOXIC UN Placard SS |
Item | Placards |
Material | Rigid Plastic |
Color | White/Black |
Description
Placards are displayed on vehicles and tanks to identify the risk of products being transported We manufacture our entire placard line to meet Department of Transportation DOT dangerous goods marking guidelines and offer them in your choice of materials Our rigid plastic placards offer multiple use even under severe weather conditions Placards meet DOT placarding specifications of 49 CFR 172519 for hazardous materials identification
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Traffic Coverall, Hi-Vis, Yw, Polyester, 2XL (V1070160U-2XL)
- CM Extension Toe Ring, Painted (21199P)
- RADIANS Radians SV2Z Economy Type R Class 2 Mesh Safety Vest with Zipper (SV2ZGM2X)
- BRADY Tape, Yellow, 100 ft. L, 1-1/8 In. W (113117)
- INCOM Clear Protective Shield (PH221)
- INCOM Flip Placards, 15Legend DOT Flip Placard (FC8030AL)
- BRADY Vehicle Placard, Various, Aluminum (59956)
- ROCKFORD SILK SCREEN PROCESS Polyethylene DOT Placards (HMP-530.023)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL731VS1 (MPL731VS1)
- JJ KELLER Vehicle Placard, Hot (6TPF)
- JJ KELLER Organic Peroxide Placard, Tagboard (12471)
- Incom Vehicle Placards