Shop All Anti-slip tapes, Treads & Stair Nosings
Incom
Message Floor Tape - MAINTAIN DIST.2.25" x 54'
Mfr # WTP115
Zoro # G7334827
product price: $36.55
/ea
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.25"
- Color Red/White
- Material Plastic
- Length 54 feet
- Thickness 9.5 mil
Product Information
- Brand Incom
- MFR # WTP115
- Zoro # G7334827
- UPC # 5700334123
- Country of Origin Canada
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2.25" |
Length | 54 feet |
Details
Color | Red/White |
Material | Plastic |
Thickness | 9.5 mil |
Standards | UL 410COF |
Weight | 1.1 lbs |
Application | Peel away liner to reveal adhesive and apply to clean, dry, smooth surface |
For Use With | On Floors |
Description
Worded floor tapes are a great way to effectively and permanently communicate safety messages and hazards to your employees, customers and visitors. This specific legend helps to reinforce maintaining social distancing during the COVID-19 crisis. These tapes are constructed for long term durability. All tapes have a slip resistant clear over-lamination to offer long-term protection to the rinted messages. All tapes provide a slip resistant surface in compliance with UL 410-COF for floor graphics.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE A Frame, Corrugate, 16"x24", Danger (60-1904-AF1624-D601)
- 3M DBI-SALA Full Body Harness, 3XL, Repel(TM) Polyester (1101660)
- MCR SAFETY Cold Protection Gloves, Acrylic Terry Lining, 2XL (N9690FCOXXL)
- KENT SAFETY Flotation Jacket, Deluxe, Hood, Orange, S (151800-200-020-23)
- INCOM Floor Marking Tape, L, Black, 6"Lx6"W, PK25 (LM110K)
- INCOM INCOM Reflective Safety Tape, 3W x 30'L, Striped Yellow/Black, 1 Roll (RST136)
- INCOM Floor Marking Tape, Roll, Clear, 4 in. W (FTL400)
- INCOM Floor Marking Tape, L, White, 6"Lx6"W, PK25 (LM110W)
- INCOM Marking Tape, Striped, Black/White, 2" W (VHT212)
- INCOM Life Safe Soft Textured Vinyl Traction Tape (Non Skid) (RE3884WH)
- R C MUSSON RUBBER CO. Vinyl Riser Stair Cover 42"W Black (405CR42-BLACK)
- Incom Anti-slip tapes, Treads & Stair Nosings