Shop All Anti-slip tapes, Treads & Stair Nosings
Incom
Marking Tape, Solid, Red, 4" W
Mfr # VA400R
Zoro # G6260392
product price: $19.85
/pk 100, $0.20/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Length 100 ft.
- Material Vinyl
- Tape Color Red
- Tape Strip Length 4 in
Product Information
- Brand Incom
- MFR # VA400R
- Zoro # G6260392
- Country of Origin Canada
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 4" |
Length | 100 ft. |
Tape Strip Length | 4 in |
Roll Length | 100 ft |
Diameter | 3-3/4" |
Imperial Tape Length | 4 in |
Imperial Tape Width | 4 in |
Description
Floor Marking Tape, Arrow, Solid, Red, 4 in, 4 in, 5.5 mil, Vinyl, INCOM, Series VA, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 9" L, Black, PR (IEXT-IBLK-02-S)
- SPEAKMAN Pull Rod Replacement Kit (RPG47-0046)
- STEINER Stick Welding Gloves, Cowhide Palm, L, PR (21923-L)
- CHICAGO PROTECTIVE APPAREL FR Socks, Unisex, One Size, Black, PR (CX-56-22)
- INCOM Reflective Marking Tape, Rctngl, 150 ft. L (RR250AM)
- INCOM FloorMarkingTape, L, Red, 6inLx2inW, PK25 (LM110R)
- INCOM Life Safe RE160 Gator Grip Anti-Slip Safety Grit Tape 4" x 60Ft Black (RE160)
- INCOM Tape, Engineer Grade, Reflctiv, 2"X30ft, Grn (RST100)
- INCOM Floor Marking Tape, Circle, Red, 6"dia, PK25 (LM190R)
- INCOM Floor Marking Tape, ArmorStripe HD Tape Black 4 x 100' (AS405)
- PROFESSIONAL PLASTICS GPO-3 Angle #2884 UTR1494, 0.250 X 2.000 X 2.000, 10 FT (PGPO3ANGLE2884-10)
- Incom Anti-slip tapes, Treads & Stair Nosings