Shop All Safety Tags & Identification
Incom
Fuel Tags, PREMIUM DYED Fuel Tag 256 dia, 250PK
Mfr # FT103
Zoro # G508261085
original price:
$830.55
62% off
new price: $314.99
/pk 250, $1.26/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.1845"
- Legend PREMIUM
- Length 2.56"
- Material 0.055" high density plastic
Product Information
- Brand Incom
- MFR # FT103
- Zoro # G508261085
- UPC # 5700360223
- Country of Origin Canada
- Category Safety Tags & Identification
Dimensions
Width | 2.1845" |
Length | 2.56" |
Details
Legend | PREMIUM |
Item | Fuel Tags |
Material | 0.055" high density plastic |
Description
Fuel type identification tags are commonly displayed on fuel tank trailers, and vehicles to help both identify products and prevent mixing Easily identify different categories of petroleum such as aviation products, middle distillates, heavy fuel oils, lubricating oils and solvents by utilizing recognizable shapes Made from a thick 0055 highdensity polyethylene plastic with a 03 75mm drilled hole Printed on both sides and sold 250 per package
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Antifatigue Mat, Raised Rings Surface Design, 3 ft x 5 ft, 1/2 in Thick, Beveled Edge, Rubber (6LUL1)
- RADIANS Safety Glasses, Smoke IQ Polycarbonate Lens, Anti-Fog, Scratch-Resistant (RS1-23)
- ZORO SELECT Delineator Post, Height 36 In, Yellow (04-736Y)
- YOUNG BROS STAMP WORKS Number Set, 1/4 In. H, Steel, 10 to 19 (06103 10-19)
- INCOM Fuel Tags, SUPER PREMIUM DYED Fuel Tag 256 dia, 250PK (FT101)
- INCOM Fuel Tags, ETHANOL MID G DYED Fuel Tag 256 dia, 250PK (FT113)
- INCOM Safety Tags, Safety Inspection, 250PK (RT8004F)
- INCOM Fuel Tags, SUPER PREMIUM Fuel Tag 256 dia, 250PK (FT100)
- INCOM Fuel Tags, ETHANOL REG DYED Fuel Tag 256 dia, 250PK (FT111)
- INCOM Fuel Tags, DIESEL Fuel Tag 256 dia, 250PK (FT114)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic, Legend: P-5 (TDF705VPE)
- Incom Safety Tags & Identification