Shop All Safety Tags & Identification
Incom
Fuel Tags, KEROSENE Fuel Tag 256 dia, 250PK
Mfr # FT125
Zoro # G708261052
original price:
$830.55
62% off
new price: $314.99
/pk 250, $1.26/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 0.055" high density plastic
- Legend KEROSENE
Product Information
- Brand Incom
- MFR # FT125
- Zoro # G708261052
- UPC # 5700362423
- Country of Origin Canada
- Category Safety Tags & Identification
Details
Material | 0.055" high density plastic |
Item | Fuel Tags |
Legend | KEROSENE |
Description
Fuel type identification tags are commonly displayed on fuel tank trailers, and vehicles to help both identify products and prevent mixing Easily identify different categories of petroleum such as aviation products, middle distillates, heavy fuel oils, lubricating oils and solvents by utilizing recognizable shapes Made from a thick 0055 highdensity polyethylene plastic with a 03 75mm drilled hole Printed on both sides and sold 250 per package
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Vertical Lifeline, 40 ft., 310 lb. Weight Capacity (VG/40FT)
- BRADY Rough Surface Label, Bk/Wht, 25 ft. L (MC-500-422)
- SIGNMISSION Safety Sign, OSHA Danger, 24" Height, Rigid Plastic, No Forklifts Bilingual Spanish (OS-DS-P-1824-VS-1467)
- BRADY ToughStripe Cold Floor Marking Tape 3in X 100' Polyester Yellow (152118)
- INCOM Fuel Tags, ETHANOL REG DYED Fuel Tag 256 dia, 250PK (FT111)
- INCOM Fuel Tags, MID GRADE DYED Fuel Tag 256 dia, 250PK (FT105)
- INCOM Fuel Tags, ETHANOL MID G DYED Fuel Tag 256 dia, 250PK (FT113)
- INCOM Fuel Tags, FURNACE Fuel Tag 256 dia, 250PK (FT121)
- INCOM Fuel Tags, DIESEL Fuel Tag 256 dia, 250PK (FT114)
- INCOM Fuel Tags, STOVE Fuel Tag 256 dia, 250PK (FT123)
- NMC Danger High Voltage Sign - Bilingual (GESD102RB)
- Incom Lockout Tagout