Shop All Safety Tags & Identification
Incom
Fuel Tags, FURNACE DYED Fuel Tag 256 dia, 250PK
Mfr # FT122
Zoro # G308261032
original price:
$830.55
62% off
new price: $314.99
/pk 250, $1.26/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 0.055" high density plastic
- Legend FURNACE
Product Information
- Brand Incom
- MFR # FT122
- Zoro # G308261032
- UPC # 5700362123
- Country of Origin Canada
- Category Safety Tags & Identification
Details
Item | Fuel Tags |
Material | 0.055" high density plastic |
Legend | FURNACE |
Description
Fuel type identification tags are commonly displayed on fuel tank trailers, and vehicles to help both identify products and prevent mixing Easily identify different categories of petroleum such as aviation products, middle distillates, heavy fuel oils, lubricating oils and solvents by utilizing recognizable shapes Made from a thick 0055 highdensity polyethylene plastic with a 03 75mm drilled hole Printed on both sides and sold 250 per package
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Private Property Keep Out Sign 6" x 14", 5PK (A23006)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 7" Height, First Aid Cabinet, Landscape (OS-EM-D-710-L-10368)
- IMPACTO Impact Glove, S, Bl/Ylw, GrainLeather, Right (50220110022)
- DUPONT BootCovers, Slip ResistSole, L, White, PK100 (PC444SWHLG01000B)
- INCOM Fuel Tags, KEROSENE Fuel Tag 256 dia, 250PK (FT125)
- INCOM Fuel Tags, DIESEL Fuel Tag 256 dia, 250PK (FT114)
- INCOM Safety Tags, Safety Inspection, 250PK (RT8004F)
- INCOM Fuel Tags, ETHANOL MID G DYED Fuel Tag 256 dia, 250PK (FT113)
- INCOM Fuel Tags, SUPER PREMIUM Fuel Tag 256 dia, 250PK (FT100)
- INCOM Fuel Tags, ETHANOL MID GRADE Fuel Tag 256 dia, 250PK (FT112)
- Incom Lockout Tagout